Shop All Electrical Properties Data Loggers
Dwyer Instruments
High Temp Data Logger, Htm Data Logger W 2In
Mfr # HTDL-20
Zoro # G007146531
product price: $1,181.99
/ea
Free Shipping & Returns
$1,181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.1 in
- Width 1.3 in
- Height 1.2 in, 30.48 mm
- Weight 0.26 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # HTDL-20
- Zoro # G007146531
- Country of Origin United States
- Category Electrical Properties Data Loggers
Dimensions
Length | 4.1 in |
Width | 1.3 in |
Height | 1.2 in, 30.48 mm |
Details
Weight | 0.26 lbs |
Description
High temperature data logger with 2" rigid probe.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Grounding Cord, 10mm Stud, 15 Ft L (09813)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F (GBTB52551)
- PIC GAUGES Air Gauge, 2-1/2", 0/160psi, 1/4" (101D-254F)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF7)
- DWYER INSTRUMENTS Data Logger, Pressure Data Logger (DLI2-G08)
- DWYER INSTRUMENTS Data Logger, Real Time Data Logr (DW-USB-RT)
- DWYER INSTRUMENTS Data Logger, Temp Data Log WUsb (DW-USB-1)
- DWYER INSTRUMENTS Data Logger, Current Data Logger (DW-USB-4)
- DWYER INSTRUMENTS Data Logger, Voltage Data Logger (DW-USB-3)
- PCE INSTRUMENTS Voltage Data Logger, 0 to 3000 mV Input (PCE-VR 10)
- REED INSTRUMENTS Dual Input True RMS AC Voltage/Current Datalogger with NIST Calibration Certificate (R5003-NIST)
- Dwyer Instruments Electrical Properties Data Loggers