Shop All Pressure Switches
Dwyer Instruments
High Sensitivity Pressure Switch, HiCrnt Psr Sw 310 InW
Mfr # MHS-1
Zoro # G507143412
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Terminals 0.187" x 0.20" spade for use with quick disconnects.
- Wetted Materials Housing: polycarbonate; Diaphragm: polyurethane.
- Agency Approvals cUL, UL.
- Pressure Limits Up to maximum range.
- Service Air or compatible fluids.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # MHS-1
- Zoro # G507143412
- Country of Origin United States
- Category Pressure Switches
Details
Electrical Connections | Terminals 0.187" x 0.20" spade for use with quick disconnects. |
Wetted Materials | Housing: polycarbonate; Diaphragm: polyurethane. |
Agency Approvals | cUL, UL. |
Pressure Limits | Up to maximum range. |
Service | Air or compatible fluids. |
Switch Type | SPDT normally open or normally closed. |
Temperature Limits | 40 to 150°F (4 to 66°C). |
Electrical Rating | MHS-1: 3A; MHS-2: 10A; MHS-3, -4, -5: 15A, 125/250 VAC. |
Repeatability | ±20%. |
Mounting | Use #2 screws through eyelets. |
Process Connections | All models 1/8" NPT port. |
Description
Miniature high sensitivity pressure switch, min. set point 3" w.c. (7.5 mbar), max. set point 10" w.c. (25 mbar).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Long Barrel Splice, 1.90 in. L, Brown (22EZ33)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- SQUARE D NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, oversized enclosure, for NEMA Size 00, 0, 1, NEMA 1 (9991SCG1)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608T)
- DWYER INSTRUMENTS 1823-0 - 1823-0 Switch (1823-0)
- DWYER INSTRUMENTS Merc Pressure Switch, 10 Lbs (DA-31-153-7)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Br Pr Sw 5190 PSI (A6-751221)
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 M20 (EDPS-06-2-N)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 145363 PSI 18Np (A9-3)
- DWYER INSTRUMENTS Pressure Switch, Differential, 2to 10In WC (ADPS-06-2-N)
- ASHCROFT 14In 100Psi 125250VAc Pressure Switch (B450S)
- Dwyer Instruments Switches