Shop All Pressure Switches
Dwyer Instruments
High Sensitivity Pressure Switch, HiCrnt Psr Sw 28111
Mfr # MHS-3
Zoro # G207143491
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wetted Materials Housing: polycarbonate; Diaphragm: polyurethane.
- Electrical Connections Terminals 0.187" x 0.20" spade for use with quick disconnects.
- Repeatability ±20%.
- Switch Type SPDT normally open or normally closed.
- Process Connections All models 1/8" NPT port.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # MHS-3
- Zoro # G207143491
- Country of Origin United States
- Category Pressure Switches
Details
Wetted Materials | Housing: polycarbonate; Diaphragm: polyurethane. |
Electrical Connections | Terminals 0.187" x 0.20" spade for use with quick disconnects. |
Repeatability | ±20%. |
Switch Type | SPDT normally open or normally closed. |
Process Connections | All models 1/8" NPT port. |
Mounting | Use #2 screws through eyelets. |
Service | Air or compatible fluids. |
Temperature Limits | 40 to 150°F (4 to 66°C). |
Electrical Rating | MHS-1: 3A; MHS-2: 10A; MHS-3, -4, -5: 15A, 125/250 VAC. |
Agency Approvals | cUL, UL. |
Pressure Limits | Up to maximum range. |
Description
Miniature high sensitivity pressure switch, min. set point 28" w.c. (69 mbar), max. set point 111" w.c. (276 mbar).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-21-153-10S)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705C)
- DAYTON Pendant Station, 2NO, Yellow (20C812)
- ELECTRIDUCT Power Socket Center - Table Top Charging Units (PDC-EZ-3400)
- DWYER INSTRUMENTS Adjustable Differential Pressure Alarm, Diff Pres Switch 08120 Wc (BDPA-08-2-N)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-153-5)
- DWYER INSTRUMENTS Low Differential Pressure Switch, 25 To 9 In Mr (1831-1-RA-S)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 M20 (EDPS-08-2-N)
- DWYER INSTRUMENTS Air Pressure Switch, 0.07to0.15 In. H2O (1910-00)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-153-4)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 300 to 3000 psi, Standard Action (B424BXCYLM3000)
- Dwyer Instruments Switches