Shop All Manometers
Dwyer Instruments
Handheld Manometer, 0 to 40.00 In WC
Mfr # 475-2-FM
Zoro # G1174862
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 0 in wc to 40 in wc
- For Use With Air
- Pressure Resolution 0.01 in wc
- Accuracy +/-0.5%
- Pressure Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 475-2-FM
- Zoro # G1174862
- Country of Origin United States
- Category Manometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 0.906 in |
Housing Height | 5.875 in |
Housing Length | 2.812 in |
For Tubing Diameter | 1/8 in, 3/16 in |
Overall Height | 6.5 in |
Process Connection Size | 1/8 in, 3/16 in |
Connection Size | 1/8 in, 3/16 in |
Overall Width | 2.812 in |
Description
Handheld Digital Manometer, Maximum Pressure 40 in wc, Minimum Pressure 0 in wc, Pressure Accuracy +/-0.5 Percent, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Includes Batteries Yes, Digital Display Features 4 Digit LED, NIST Traceable Certificate No, Series 475, Pressure Units in wc, Auto Power Off Yes, Batteries Required Yes, Battery Type 9V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Heel Grounding Strap (HGC1M-ECG)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM211LF)
- PIC GAUGES Air Gauge, 1-1/2", 30/0"VAC, 1/8"Back Mount (102D-158A)
- SURTEK Ac Voltage Tester Screwdriver 100500V 19Mm (DCA19)
- DWYER INSTRUMENTS 1222-M1000-D MANOMETER (1223-M400-D)
- DWYER INSTRUMENTS 115 MANOMETER .05-0-.25 INWC (115-AV)
- DWYER INSTRUMENTS Handheld Manometer, 0 to 20.00 In WC (475-1-FM)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 60in.L (160-60)
- DWYER INSTRUMENTS Digital Hydronic Manometerl, 100 psi (490A-4)
- DWYER INSTRUMENTS 1221-8-D U Tube Manometer (1221-8-D)
- DWYER INSTRUMENTS 616D-3 XMTR 0-10 IN WC (616WL-25)
- Dwyer Instruments Manometers