Shop All Manometers
Dwyer Instruments
Handheld Digital Manometer 0-3000 Psi
Mfr # 475-6-FM
Zoro # G0633057
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AV Calculator, Dwyer Pitot Tube
- Pressure Resolution 0.01 psi
- Pressure Accuracy +/-0.5% Full Scale from 60 to 78 Degrees F, +/-1.5% Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
- Calibration Certificate Included No
- Battery Type 9V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 475-6-FM
- Zoro # G0633057
- Country of Origin United States
- Category Manometers
Dimensions
Overall Height | 6.5 in |
Housing Height | 5.875 in |
Housing Length | 2.812 in |
Process Connection Size | 1/8 in, 3/16 in |
For Tubing Diameter | 1/8 in, 3/16 in |
Connection Size | 1/8 in, 3/16 in |
Overall Width | 2.81 in |
Overall Length | 0.906 in |
Description
Handheld Digital Manometer, Maximum Pressure 30 psi, Minimum Pressure 0 psi, Pressure Accuracy +/-0.5 Percent Full Scale from 60 to 78 Degrees F, +/-1.5 Percent Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Includes Batteries Yes, Digital Display Features 4 Digit LCD, NIST Traceable Certificate No, Series 475, Pressure Units bar, psi, Application Air; Natural Gases, Auto Power Off Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFELSKO Gage, Coating, Ferrous/Non Ferrous, 40 Mils (POSITEST DFT COMBO)
- B&K PRECISION DC Power Supply, Single Output, 0 to 18VDC (1621A)
- UNITED SCIENTIFIC Probe Thermometer, 0 To 200 Degrees C (THMPR3)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404E)
- DWYER INSTRUMENTS Manometer (MARK II 26)
- DWYER INSTRUMENTS UTube Manometer, 606 Wc (1222-12-D)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-12)
- DWYER INSTRUMENTS Flex Tube Manometer, 016 Wc (1230-16-D)
- DWYER INSTRUMENTS UTube Manometer, 12012 Wc (1223-24-D)
- DWYER INSTRUMENTS Gas Pressure Kit (1212)
- EXTECH Pressure Meter/Datalogger (SDL700)
- Dwyer Instruments Manometers