Shop All Manometers
Dwyer Instruments
Handheld Digital Manometer 0-1000 Psi
Mfr # 475-7-FM
Zoro # G0633066
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With AV Calculator, Dwyer Pitot Tube
- Pressure Resolution 0.1 psi
- Pressure Accuracy +/-0.5% Full Scale from 60 to 78 Degrees F, +/-1.5% Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
- Battery Type 9V
- Connection Type Compression Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 475-7-FM
- Zoro # G0633066
- Country of Origin United States
- Category Manometers
Dimensions
Process Connection Size | 1/8 in |
Housing Height | 5.875 in |
Overall Length | 0.906 in |
Connection Size | 1/8 in |
Overall Height | 6.5 in |
Overall Width | 2.81 in |
For Tubing Diameter | 1/8 in |
Housing Length | 2.812 in |
Description
Handheld Digital Manometer, Maximum Pressure 100 psi, Minimum Pressure 0 psi, Pressure Accuracy +/-0.5 Percent Full Scale from 60 to 78 Degrees F, +/-1.5 Percent Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F, Process Connection Size 1/8 in, Process Connection Type Compression, Includes Batteries Yes, Digital Display Features 4 Digit LCD, NIST Traceable Certificate No, Series 475, Pressure Units bar, psi, Application Air; Natural Gases, Auto Power Off Yes, Batteries Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Test Clips, Alligator (4WRA8)
- CONTROL CO NIST Traceable?ОЖ??ГЖк Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F, Display: LCD (4042)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 30/30 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-30/30-psi)
- UEI TEST INSTRUMENTS Digital Pocket Thermometer, LCD Display (PDT660)
- DWYER INSTRUMENTS 1227 DUAL RANGE MANOMETER (15121)
- DWYER INSTRUMENTS 166T Telescopic Pitot Tube, Exten (166T)
- DWYER INSTRUMENTS M170 MANOMETER 0-13 MMWC (PBLT2-15-60)
- DWYER INSTRUMENTS Series 1221 Flex-Tube U-Tube Manometer (1221-16-W/M)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 24"L) (160-24)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 36"L) (160-36)
- UEI TEST INSTRUMENTS Dual Input Differential Digital Manometer (EM201B)
- Dwyer Instruments Manometers