Shop All Carbon Monoxide and Smoke Detectors
Dwyer Instruments
Gas Transmitter, Electrochemical
Mfr # GSTC-C-LCD
Zoro # G610044859
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Hardwired
- Overall Width 3.7 in
- Overall Height 5.1 in
- Standards CE Compliant, RoHS Compliant
- For Use With Building Management Controllers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # GSTC-C-LCD
- Zoro # G610044859
- Country of Origin United States
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 3.7 in |
Overall Height | 5.1 in |
Manufacturer Warranty Length | 5 yr |
Overall Depth | 2.23 in |
Description
Gas Transmitter, For Use With Building Management Controllers, Gas Detected Carbon Monoxide, Standards CE Compliant, RoHS Compliant, Product Type Detector Transmitter, Mounting Location Wall, Sensor Type Electrochemical, Visual Alert Type Digital, Display Type Digital, Detection Concentration - Minimum 0 ppm, Response Time 45 sec, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, Black on White (M21-500-595-WT)
- KIDDE Fire Extinguisher, 2B:C, Halotron, 2.5 lb (PROPLUS2.5HM)
- MSA SAFETY Full Body Harness, XS, Nylon (10194892)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (11-840)
- DWYER INSTRUMENTS Carbon Monoxide TransmitterSwitch, Co Xmtr (CMS300)
- DWYER INSTRUMENTS Duct Smoke Detector, Dct Smk Det Photoele (SL-2000-P)
- DWYER INSTRUMENTS CoNitrogen Gas Transmitter, Co Sensor (GSTA-C)
- KIDDE Fire Smoke Alarm, White (440374)
- NAPCO Motion Detector, White, For Gemini Panels (PIR1680PT)
- MTI INDUSTRIES 12V 30 Series Safe-T-Alert Flush Mount RV Propane/LP Gas Alarm (30-442-P-WT)
- FIREX Smoke Alarm with Removable Battery, Ionization Sensor, Audible Alert, Volume Level 85dB 10 ft (i4618)
- Dwyer Instruments Carbon Monoxide and Smoke Detectors