Shop All Carbon Monoxide and Smoke Detectors
Dwyer Instruments
Gas Transmitter, Electrochemical
Mfr # GSTC-C-LCD-FC
Zoro # G010044862
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Hardwired
- Overall Width 3.7 in
- Overall Height 5.1 in
- Includes Factory Calibration Certificate
- Standards CE Compliant, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # GSTC-C-LCD-FC
- Zoro # G010044862
- Country of Origin United States
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 3.7 in |
Overall Height | 5.1 in |
Manufacturer Warranty Length | 5 yr |
Overall Depth | 2.23 in |
Description
Gas Transmitter, For Use With Building Management Controllers, Gas Detected Carbon Monoxide, Standards CE Compliant, RoHS Compliant, Includes Factory Calibration Certificate, Product Type Detector Transmitter, Mounting Location Wall, Sensor Type Electrochemical, Visual Alert Type Digital, Display Type Digital, Detection Concentration - Minimum 0 ppm, Response Time 45 sec, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, L, 12PK (9780L)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Tres - No Tres Viola (A-1218 No Tres - No Tres Viola)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB026011713)
- CONDOR Absorbent Sock, White, 12 gal., PK12 (35ZR64)
- DWYER INSTRUMENTS CoNitrogen Gas Transmitter, Co Sensor (GSTA-C)
- DWYER INSTRUMENTS Carbon Monoxide TransmitterSwitch, Co Xmtr (CMS300)
- DWYER INSTRUMENTS Duct Smoke Detector, Dct Smk Det Photoele (SL-2000-P)
- EDWARDS SIGNALING Heat Detector, Coverage 2500 Sq. Ft. (302-AW-135)
- EDWARDS SIGNALING Duct Detector, 4-Wire (SD-ST)
- HOME SAFEGUARD Versa-Tools, Complete Inspection Test Kit (HO-VTComplete)
- BRK/FIRST ALERT Brk Smoke/Co Combo Alarm, Hrdwr W/Batter (SC9120B)
- Dwyer Instruments Fire Protection