Shop All Carbon Monoxide and Smoke Detectors
Dwyer Instruments
Gas Transmitter, Electrochemical
Mfr # GSTA-N-FC
Zoro # G810044857
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Hardwired
- Overall Width 3.7 in
- Overall Height 5.1 in
- Includes Factory Calibration Certificate
- Standards CE Compliant, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # GSTA-N-FC
- Zoro # G810044857
- Country of Origin United States
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 3.7 in |
Overall Height | 5.1 in |
Manufacturer Warranty Length | 5 yr |
Overall Depth | 2.23 in |
Description
Gas Transmitter, Gas Detected Nitrogen Dioxide, Standards CE Compliant, RoHS Compliant, Includes Factory Calibration Certificate, Product Type Detector Transmitter, Mounting Location Wall, Sensor Type Electrochemical, Display Type None, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 10 ppm, Response Time 25 sec, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, L (020-1253)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (731-11)
- 3M 6"W 24 grit Black Anti-Slip Tread 30ft. (710-6X30)
- BRADY Pipe Marker, Domestic Hot Water Ret., PK5 (7351-1-PK)
- DWYER INSTRUMENTS Duct Smoke Detector, Dct Smk Det Photoele (SL-2000-P)
- DWYER INSTRUMENTS Carbon Monoxide TransmitterSwitch, Co Xmtr (CMS300)
- DWYER INSTRUMENTS CoNitrogen Gas Transmitter, Co Sensor (GSTA-C)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (P3010B)
- SAFE-T-ALERT Safe-T-Alert SA-340 Black RV/Marine Battery Powered CO2 Detector - Rec (SA-340-BL)
- FIREBOY-XINTEX Xintex CMD6-MBR-R CO Alarm Internal Battery Interconnect - White (CMD6-MBR-R)
- EDWARDS SIGNALING Duct Detector, 4-Wire (SD-SJ)
- Dwyer Instruments Carbon Monoxide and Smoke Detectors