Shop All Carbon Monoxide and Smoke Detectors
Dwyer Instruments
Gas Transmitter, Electrochemical
Mfr # GSTA-C-D
Zoro # G910044863
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Hardwired
- Overall Width 3.7 in
- Overall Height 5.1 in
- Includes (2) Short Pieces of Tube, Air Filter with Barbed Connections, Air Flow Pitot Tube, Long Piece of Tube
- Standards CE Compliant, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # GSTA-C-D
- Zoro # G910044863
- Country of Origin United States
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 3.7 in |
Overall Height | 5.1 in |
Manufacturer Warranty Length | 5 yr |
Overall Depth | 3.35 in |
Description
Gas Transmitter, Gas Detected Carbon Monoxide, Standards CE Compliant, RoHS Compliant, Includes (2) Short Pieces of Tube, Air Filter with Barbed Connections, Air Flow Pitot Tube, Long Piece of Tube, Product Type Detector Transmitter, Mounting Location Duct, Sensor Type Electrochemical, Display Type None, Detection Concentration - Minimum 0 ppm, Response Time 45 sec, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Security Sign, 10"W, 14"H, 0.040" Thickness, U1-1001-NA_10x14 (U1-1001-NA_10x14)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XS, PR (9666XS)
- BRADY Pipe Marker, Low Pressure Steam, PK5, 7179-4-PK (7179-4-PK)
- CONDOR Disposable Tacky Mat with Frame, Gray, Width: 31-1/2" (WMA60-2430G)
- DWYER INSTRUMENTS Duct Smoke Detector, Dct Smk Det Photoele (SL-2000-P)
- DWYER INSTRUMENTS Carbon Monoxide TransmitterSwitch, Co Xmtr (CMS300)
- DWYER INSTRUMENTS CoNitrogen Gas Transmitter, Co Sensor (GSTA-C)
- GENTEX Gentex GEN-S1209 Hard Wired Smoke Alarm (GEN-S1209)
- AIR PRODUCTS & CONTROLS Smoke Detector, Plastic, 2-1/4" H (SM-501-P)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (i12040)
- BRK FIRST ALERT RV APPROVED BATTERY POWERED SMOKE & CO COMBINATION ALARM SCO5MRVA (1039339)
- Dwyer Instruments Fire Protection