Shop All Carbon Monoxide and Smoke Detectors
Dwyer Instruments
Gas Transmitter, Electrochemical
Mfr # GSTA-C-D-FC
Zoro # G510044867
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Hardwired
- Overall Width 3.7 in
- Overall Height 5.1 in
- Includes (2) Short Pieces of Tube, Air Filter with Barbed Connections, Air Flow Pitot Tube, Factory Calibration Certificate, Long Piece of Tube
- Standards CE Compliant, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # GSTA-C-D-FC
- Zoro # G510044867
- Country of Origin United States
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 3.7 in |
Overall Height | 5.1 in |
Manufacturer Warranty Length | 5 yr |
Overall Depth | 3.35 in |
Description
Gas Transmitter, Gas Detected Carbon Monoxide, Standards CE Compliant, RoHS Compliant, Includes (2) Short Pieces of Tube, Air Filter with Barbed Connections, Air Flow Pitot Tube, Factory Calibration Certificate, Long Piece of Tube, Product Type Detector Transmitter, Mounting Location Duct, Sensor Type Electrochemical, Display Type None, Detection Concentration - Minimum 0 ppm, Response Time 45 sec, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ403VPE)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 10, 1 PR (STAGHVPN10)
- VISUAL WORKPLACE Safety Banner, 13 oz., 3ft.x8ft., PPE Inspect (60-45-3696-PP761)
- BRADY Letter Identification Card, T, PK10 (5050-T)
- DWYER INSTRUMENTS Carbon Monoxide TransmitterSwitch, Co Xmtr (CMS300)
- DWYER INSTRUMENTS CoNitrogen Gas Transmitter, Co Sensor (GSTA-C)
- DWYER INSTRUMENTS Duct Smoke Detector, Dct Smk Det Photoele (SL-2000-P)
- FIRST ALERT BRK 10YR CO Detector (1039753)
- BRK Heat Alarm, Thermistor Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (HD6135FB)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (i9050)
- POWER HOUSE 1039883 9 V FG250RV Smoke Detector Alarm (PO2605100)
- Dwyer Instruments Carbon Monoxide and Smoke Detectors