Shop All Pressure Switches
Dwyer Instruments
Gas Pressure Switch, Range 4-20 Wc
Mfr # 1996-20
Zoro # G3219627
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Visible set point and on-off indicator simplifies operation and trouble shooting; Compact size and low cost make it ideal for gas fired or gas equipment OEM applications
- Series 1996
- Standards CE Listed, CSA, FM, UL Listed
- Electrical Connections 3 screw type, common, normally open, normally closed.
- Process Connections 1/8" female NPT or 1/4" male NPT.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1996-20
- Zoro # G3219627
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Features | Visible set point and on-off indicator simplifies operation and trouble shooting; Compact size and low cost make it ideal for gas fired or gas equipment OEM applications |
Series | 1996 |
Standards | CE Listed, CSA, FM, UL Listed |
Electrical Connections | 3 screw type, common, normally open, normally closed. |
Process Connections | 1/8" female NPT or 1/4" male NPT. |
Agency Approvals | CE, CSA, FM, UL. |
Mounting Orientation | Diaphragm in horizontal position. Consult factory for other position orientations. |
Pressure Limits | 45" w.c. (11.2 kPa) continuous; 10 psig (68.95 kPa) surge. |
Set Point Adjustment | Screw type with visible indicator, inside conduit enclosure. |
Temperature Limits | 32 to 110°F (0 to 43.3°C). -30 to 110°F (-34.4 to 43.3°C) for dry gas or dry air. |
Switch Type | SPDT. |
Service | Air, natural & manufactured gas, LP gas. |
Electrical Rating | 15 A @ 120 to 480 VAC, 60 Hz. Resistive 1/8 HP @ 125 VAC, 1/4 HP @ 250 VAC, 60 Hz. |
For Fuel Type | LP, Natural Gas |
Gas Connection | 1/4" Male NPT, 1/8" Female NPT |
Weight | 1 lb |
Maximum Control Temperature | 110 Degrees F |
Minimum Control Temperature | 32 Degrees F |
Product Type | Gas Pressure Switch |
Description
Gas Pressure Switch, Product Type Gas Pressure Switch, For Fuel Type LP, Natural Gas, Maximum Control Temperature 110 Degrees F, Minimum Control Temperature 32 Degrees F, Gas Connection 1/4 In. Male NPT, 1/8 In. Female NPT, Standards CE Listed, CSA, FM, UL Listed, Series 1996, Weight 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (PA304)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M025)
- HONEYWELL Cable Kit, Plastic Coated Steel, 50 ft. L (CLSZC2)
- FASTCAP Electric Trim Ring, Number of Gangs: 2 Plastic, Smooth Finish, White (ETR-DOUBLE WH)
- DWYER INSTRUMENTS Mini Differential Pressure SwitchGauge, 010 In Barb (MP-010)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 5190 PSI (A6-753221)
- DWYER INSTRUMENTS Differential Pressure Switch/Gage 0-05 (MP-000)
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 Npt (EDPS-06-1-N)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 2550 PSI (A6-653221)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-S1)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, DPST, 45 to 160 psi, Standard Action (31GG3EMX)
- Dwyer Instruments Switches