Shop All Circuit Breaker & Panelboard Accessories
Dwyer Instruments
Galvanic Barrier, Repeater Power Supply
Mfr # MTL5541
Zoro # G607149079
product price: $1,117.99
/ea
Free Shipping & Returns
$1,117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Meet application requirements with durable cage design with large diameter 316 SS diaphragm seal that is non-clogging and damage resistant to floating solids; Increased life with lightning and surge protection utilizing dual arrestor technology, grounded to case, eliminating both power supply surges and lightning ground strike transients (surge protection is not guaranteed and is not covered by warranty) on PBLT2 models; Eliminates particulate or water droplets from entering the transducer using maintenance-free filter; Peace of mind with UL approved intrinsically safe on PBLTX models for use in hazardous locations when used with proper barrier; Decrease ownership cost with durable, 270 lb tensile strength shielded and vented cable and excellent chemical compatibility; Flexible installation options with NPT connection to rigidly install in a pipe/conduit or use a A-625 hanging loop to attach a chain to remove from the installation
- Wetted Materials Body: 316 SS, 316L SS; Cable: Polyether polyurethane or ETFE; Seals: Fluoroelastomer.
- Accuracy ±0.25% FS (includes linearity, hysteresis, and repeatability).
- Response Time 50 msec.
- Pressure Limit 2X FS.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # MTL5541
- Zoro # G607149079
- Country of Origin India
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Galvanic Barrier |
Features | Meet application requirements with durable cage design with large diameter 316 SS diaphragm seal that is non-clogging and damage resistant to floating solids; Increased life with lightning and surge protection utilizing dual arrestor technology, grounded to case, eliminating both power supply surges and lightning ground strike transients (surge protection is not guaranteed and is not covered by warranty) on PBLT2 models; Eliminates particulate or water droplets from entering the transducer using maintenance-free filter; Peace of mind with UL approved intrinsically safe on PBLTX models for use in hazardous locations when used with proper barrier; Decrease ownership cost with durable, 270 lb tensile strength shielded and vented cable and excellent chemical compatibility; Flexible installation options with NPT connection to rigidly install in a pipe/conduit or use a A-625 hanging loop to attach a chain to remove from the installation |
Wetted Materials | Body: 316 SS, 316L SS; Cable: Polyether polyurethane or ETFE; Seals: Fluoroelastomer. |
Accuracy | ±0.25% FS (includes linearity, hysteresis, and repeatability). |
Response Time | 50 msec. |
Pressure Limit | 2X FS. |
Thermal Effect | ±0.02% FS/°F. |
Output Signal | 4 to 20 mA DC, two wire. |
Agency Approvals | PBLT2: CE, PBLTX: CE, cULus intrinsically safe for Class I, Div. 1, Groups A, B, C, D; Class II, Div. 1, Groups E, F, G; Class III, Div. 1; ATEX: II 1 G Ex ia IIC T4 Ga and II 1 D Ex ia IIIC T135C Da (According to control drawing 001833-44)**. |
Loop Resistance | 900 Ω. |
Mounting Orientation | Suspended in tank below level being measured. |
Service | Compatible liquids. |
Temperature Limit | PBLT2: 0 to 200°F (-18 to 93°C); PBLTX: ETFE -4 to 176°F (-20 to 80°C); Polyurethane: -4 to 149°F (-20 to 65°C) |
Enclosure Rating | IP68; 20 m for 24 hrs per IEC 60529. |
Description
Galvanic barrier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 1 Pole, 120/240V AC (UBITBA115L)
- BLUE SEA SYSTEMS MIDI Or AMI Safety Fuse Block (7720)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 80A, 600V AC, Indicating (AJT80)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Purple (HS363-S50-PURPLE)
- DWYER INSTRUMENTS Galvanic Barrier, KfdoScsEx155 Galv Iso Barr (KFD0-SCS-EX1.55)
- SQUARE D Lock Kit, Flush, 3.90inWx6.90inL (PK6FL)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 250A, aluminum (NF250FTL)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, surface, 14in W x 38in H (NQC38S)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, extension, handle, toggle, fixed, set of 5 (S29313)
- GE Lug Kit, 60A, 600V AC, 3 Poles (FCALK13)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 56H (NC56SHR)
- Dwyer Instruments Circuit Breaker & Panelboard Accessories