Shop All Circuit Breaker & Panelboard Accessories
Dwyer Instruments
Galvanic Barrier, KfdoScsEx155 Galv Iso Barr
Mfr # KFD0-SCS-EX1.55
Zoro # G107149104
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Designed to mount on most standard DIN rails; Approved for use in hazardous areas
- Agency Approvals CE, FM.
- Response Time ≤20 µs at 0, and ≤600 µs at 800 Load.
- Temperature Limits -4 to 140°F (-20 to 60°C).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # KFD0-SCS-EX1.55
- Zoro # G107149104
- Country of Origin Germany
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Galvanic Barrier |
Features | Designed to mount on most standard DIN rails; Approved for use in hazardous areas |
Agency Approvals | CE, FM. |
Response Time | ≤20 µs at 0, and ≤600 µs at 800 Load. |
Temperature Limits | -4 to 140°F (-20 to 60°C). |
Description
Loop powered galvanic barrier for use with intrinsically safe transmitters.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Cover, Flush, 20Wx43.5inL (AF43F)
- 3M 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK500 (MVU10-8FBK)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000HF TRIPP LITE)
- LEVITON Plug Locking L10-20P 20A (02361-0PB)
- FLUKE Circuit Tracer Kit, 0 to 600V AC/DC, Case (FLUKE-2052)
- EGS Replacement Switch, Small, Rocker (EGS30RS)
- SQUARE D Cb Pocket Battery For Micrologic (S434206)
- BEST Throw Member, For Key Retained Padlock (11B 21B 41B)
- SQUARE D Circuit Breaker Mounting Foot (QOUMF1)
- SQUARE D Cover, 100A, 12 Poles (QOC12UF)
- LEVITON CIRCUIT INTERRUPTOR RENU CC KIT 15A GFCI CAFÉ LATTE (RKG15-CA)
- Dwyer Instruments Circuit Breaker & Panelboard Accessories