Shop All Level Switches
Dwyer Instruments
Free Floating Level Switch, Lvl Sw Spst No 50
Mfr # FSW2-ONPN-50
Zoro # G507144396
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.2 in
- Width 2.8 in
- Height 4.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # FSW2-ONPN-50
- Zoro # G507144396
- Country of Origin Italy
- Category Level Switches
Dimensions
Length | 8.2 in |
Width | 2.8 in |
Height | 4.1 in |
Description
Free floating sewage water level switch, PVC cable, SPST, NO, 50 ft (15.24 m) cable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNES Pumps SE411A Submersible Sewage Ejector Pump, 2" Discharge, 4/10 HP, 115 Volt, 60 Hz, Single (SE411A)
- BLACK BULL High Flow Rate 12 Volt Portable 155 Watts Diesel Oil Pump (OP150)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MS1G5G4)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 70 GPM (HDF1,DB2A.)
- DWYER INSTRUMENTS Level Switches, Float Sw (F7-SS2)
- DWYER INSTRUMENTS Tuning Fork Level Switch, Tuning Fork Lvl Sw (TFLS2-01)
- DWYER INSTRUMENTS Flotect Flow Switch Brass Body (V6EPB-B-S-2-B)
- DWYER INSTRUMENTS Mini-Size Flow Switch Brass (V6EPB-B-S-6-0)
- DWYER INSTRUMENTS Level Switches, Horz Int Mt 12 Npt (F6-HPS-31)
- DWYER INSTRUMENTS Explosion Proof Air Flow Switc (V4-2-U)
- ZOELLER 230V 13A Float Switch (10-0035)
- Dwyer Instruments Level Switches