Shop All Level Switches
Dwyer Instruments
Free Floating Level Switch, Lvl Sw Spdt 20'
Mfr # FSW2-DNPN-20
Zoro # G207144405
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.7 in
- Width 3.3 in
- Height 3.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # FSW2-DNPN-20
- Zoro # G207144405
- Country of Origin Italy
- Category Level Switches
Dimensions
Length | 10.7 in |
Width | 3.3 in |
Height | 3.6 in |
Description
Free floating sewage water level switch, PVC cable, SPDT, 20 ft (6.10 m) cable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Ball, Santoprene (93100-E)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (E5SP6X669C)
- K2 PUMPS 3/4 HP Cast Iron Submersible Sump Pump with Quick Connect Fitting and Vertical Switch (SPI07502K)
- SUPREME AP-4 air pump, Quiet, Use Standard Airline Tubing, For Fish and Hydro (06404)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 30' (FSW2-DNPN-30)
- DWYER INSTRUMENTS Flow Switch (V10SS)
- DWYER INSTRUMENTS Level Switches, Vertical Float Switch (F7-LPP)
- DWYER INSTRUMENTS V10 Flotect Flow Switch (V10)
- DWYER INSTRUMENTS Explosion Proof Air Flow Switc (V4-2-U)
- DWYER INSTRUMENTS Tuning Fork Level Switch, Mini Tun Frk Lvl Sw Npn (CTF-02)
- FLOWLINE SPDT Vertical Buoyancy Switch 25 psi (LV10-1301)
- Dwyer Instruments Level Switches