Shop All Flowmeters
Dwyer Instruments
Flowmeter
Mfr # RMC-144-SSV
Zoro # G0632759
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- For Pipe Size 1/2 in
- Connection Size 1/2 in
- Connection Type FNPT
- Standards EU Directive 2011/65/EU, RoHS II Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RMC-144-SSV
- Zoro # G0632759
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Overall Height | 15.4 in |
Overall Width | 2.3 in |
Overall Length | 5 in |
Details
Item | Flowmeter |
Housing Material | Polycarbonate |
Connection Type | FNPT |
Standards | EU Directive 2011/65/EU, RoHS II Compliant |
Product Type | Variable Area Flowmeter |
Media Temperature - Maximum | 130 Degrees F |
Includes Flow Rate Adjustment Knob | Yes |
Mounting Orientation | Vertical |
Accuracy | +/-2% |
Wetted Material | Aluminum, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide |
Operating Pressure - Maximum | 100 psi |
Unit Of Measure | Gallons |
O-Ring Material | Buna-N, Neoprene |
Flow Rate - Minimum | 0.8 gpm |
Flow Rate - Maximum | 7 gpm |
Flowmeter Type | Variable Area |
Compatible Flow Material | Water |
Description
Flowmeter, Product Type Variable Area Flowmeter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Polycarbonate, Rotor Material Not Applicable, O-Ring Material Buna-N, Neoprene, Seal Material Not Applicable, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS PS Patrol, 120V (1022575)
- CHEM-TECH XP Peristaltic Metering Pump 15GPD, 110PSI 115V, Adjustable (XP015LAHX)
- PIUSI Electric Operated Drum Pump, 120VAC, 9 Max. Flow Rate , 370W HP, Stainless steel, 1" FBSP Inlet (F00101A0H)
- ZOELLER Submersible Sump Pump, 3/10 HP, 1 1/2 in F, Vert Float, 34 gpm Flow Rate at 10 Ft of Head, 9 ft Cord (M53)
- DWYER INSTRUMENTS Brass Body Water Meter, Wnt Wtrmtr 112, 10 Gal Out (WNT-A-C-07-10)
- DWYER INSTRUMENTS Hot Water Meter, Wmh 1 Hot Wtr Mtr 10 Gal (WMH-A-C-06-10)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-06)
- DWYER INSTRUMENTS Mini Flowmeter, 15150 Lpm Air (MMA-27)
- DWYER INSTRUMENTS Variable Area Flowmeter, Aircal 10Scfm 14 (DTFA-1A-10A)
- DWYER INSTRUMENTS Plastic Water Meter, 58 X 34 Plastic (WPTN-A-C-02)
- FLOMEC Electronic Flowmeter, 1 1/2", FNPT, 4.5" L (G2A15NQ9GMB)
- Dwyer Instruments Flowmeters