Shop All Flowmeters
Dwyer Instruments
Flowmeter Range 4-30 Scfm
Mfr # RMC-123
Zoro # G3271311
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- For Pipe Size 1/2 in
- Connection Size 1/2 in
- Connection Type FNPT
- Standards EU Directive 2011/65/EU, RoHS II Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RMC-123
- Zoro # G3271311
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Overall Width | 2.3 in |
Overall Length | 5 in |
Overall Height | 15.4 in |
Details
Item | Flowmeter |
Housing Material | Polycarbonate |
Connection Type | FNPT |
Standards | EU Directive 2011/65/EU, RoHS II Compliant |
Product Type | Variable Area Flowmeter |
Wetted Material | Aluminum, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide |
Mounting Orientation | Vertical |
Flow Rate - Maximum | 30 scfm |
Flowmeter Type | Variable Area |
Unit Of Measure | Gallons, Liters |
Media Temperature - Maximum | 130 Degrees F |
O-Ring Material | Buna-N, Neoprene |
Accuracy | +/-2% |
Flow Rate - Minimum | 3 scfm |
Compatible Flow Material | Air |
Includes Flow Rate Adjustment Knob | Yes |
Operating Pressure - Maximum | 100 psi |
Description
Flowmeter, Product Type Variable Area Flowmeter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Polycarbonate, Rotor Material Not Applicable, O-Ring Material Buna-N, Neoprene, Seal Material Not Applicable, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS Pump Leather Valve Lower 4 (8385L)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 120 GPD, 100 PSI (LPH6SA-PTC3-G19)
- LITTLE GIANT PUMP Control Box, 1/3HP, 115V, 1Phase (2801024915)
- RELIANCE WATER HEATERS 5GAL Inline Pump Tank (PMDI-5)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 550 Scfh Air (RMA-7)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 550 CcMin Air (RMA-151)
- DWYER INSTRUMENTS Flow Meter W/Stainless Valve (VFA-5-SSV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 40400 Scfh Air (RMB-55)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 055 Scfh Air (RMB-49-SSV)
- DWYER INSTRUMENTS Flowmeter, 10100 Scfh Air (VFB-53-BV)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H625-110)
- Dwyer Instruments Flowmeters