Shop All Flowmeters
Dwyer Instruments
Flowmeter Range 1-20 Gph Water
Mfr # RMB-83-SSV
Zoro # G0632725
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- For Pipe Size 1/4 in
- Connection Size 1/4 in
- Connection Type FNPT
- Standards EU Directive 2011/65/EU, RoHS II Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RMB-83-SSV
- Zoro # G0632725
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/4 in |
Connection Size | 1/4 in |
Overall Length | 3.6 in |
Overall Width | 1.5 in |
Overall Height | 8.8 in |
Details
Item | Flowmeter |
Housing Material | Polycarbonate |
Connection Type | FNPT |
Standards | EU Directive 2011/65/EU, RoHS II Compliant |
Product Type | Variable Area Flowmeter |
O-Ring Material | Buna-N, Neoprene |
Wetted Material | Aluminum, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide |
Media Temperature - Maximum | 130 Degrees F |
Operating Pressure - Maximum | 100 psi |
Flowmeter Type | Variable Area |
Compatible Flow Material | Water |
Includes Flow Rate Adjustment Knob | Yes |
Unit Of Measure | Gallons |
Flow Rate - Minimum | 1 gph |
Flow Rate - Maximum | 20 gph |
Accuracy | 3% |
Mounting Orientation | Vertical |
Description
Flowmeter, Product Type Variable Area Flowmeter, Flowmeter Type Variable Area, Accuracy 3 Percent, Connection Size 1/4 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Polycarbonate, Rotor Material Not Applicable, O-Ring Material Buna-N, Neoprene, Seal Material Not Applicable, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Rod, 3/8-16, 12 In L, Brass (13)
- ZORO SELECT Float Rod, 1/4-20, 10 In L, Brass (109-851)
- DAYTON Steam Operated, Bronze, Jet, Width: 1 3/8 in (5NAR2)
- ARO Diaphragm Pump, 1 1/2", 6661U3-3EB-C (6661U3-3EB-C)
- DWYER INSTRUMENTS Hot Water Meter, Wmh 58X34 Hot Wtr Mtr 1 (WMH-A-C-02-1)
- DWYER INSTRUMENTS Flowmeter, 0512 Gph Water (VFB-80)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 25 (LFMC-07-A2)
- DWYER INSTRUMENTS Mini Flowmeter, 110 Scfh Air (MMF-10-TMV)
- DWYER INSTRUMENTS Flowmeter, 20200 CcMin Water (VFA-34)
- DWYER INSTRUMENTS Flowmeter, 320 Gph Water (VFA-43)
- DYNASONICS Flow Meter, Ultrasonic, Aluminium, PVC (DTFXB-EP-AKNN-NN)
- Dwyer Instruments Flowmeters