Shop All Flowmeters
Dwyer Instruments
Flowmeter Range 1-12 Gph Water
Mfr # RMB-82-SSV
Zoro # G0632716
original price:
$115.81
26% off
new price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- For Pipe Size 1/4 in
- Connection Size 1/4 in
- Connection Type FNPT
- Standards EU Directive 2011/65/EU, RoHS II Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RMB-82-SSV
- Zoro # G0632716
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/4 in |
Connection Size | 1/4 in |
Overall Length | 3.6 in |
Overall Height | 8.8 in |
Overall Width | 1.5 in |
Details
Item | Flowmeter |
Housing Material | Polycarbonate |
Connection Type | FNPT |
Standards | EU Directive 2011/65/EU, RoHS II Compliant |
Product Type | Variable Area Flowmeter |
Wetted Material | Aluminum, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide |
Unit Of Measure | Gallons |
Compatible Flow Material | Water |
Flow Rate - Maximum | 12 gph |
Accuracy | 3% |
O-Ring Material | Buna-N, Neoprene |
Operating Pressure - Maximum | 100 psi |
Media Temperature - Maximum | 130 Degrees F |
Includes Flow Rate Adjustment Knob | Yes |
Flowmeter Type | Variable Area |
Flow Rate - Minimum | 1 gph |
Mounting Orientation | Vertical |
Description
Flowmeter, Product Type Variable Area Flowmeter, Flowmeter Type Variable Area, Accuracy 3 Percent, Connection Size 1/4 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Polycarbonate, Rotor Material Not Applicable, O-Ring Material Buna-N, Neoprene, Seal Material Not Applicable, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Tote, w/Meter, 110 Volt Viton Seals (G232)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 14 GPM (PD07R-AAS-PTT)
- FINISH THOMPSON Drum Pump Tube, Polypropylene (EFP-40 Pump Only)
- AMPCO PUMPS Sleeve Shaft Ss Zc2 (SX8103721)
- DWYER INSTRUMENTS Flowmeter, 110 Lpm Air (VFB-66)
- DWYER INSTRUMENTS Averaging Flow Sensor, 7-21/32 in. (PAFS-1004)
- DWYER INSTRUMENTS Flowmeter, Range 6-5 Gph Water (VFA-41-SSV)
- DWYER INSTRUMENTS Mini Flowmeter, 550 CcMin Water (MMA-35)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-6-0)
- DWYER INSTRUMENTS Flowmeter, 325 Lpm Air (VFA-25)
- BAILEY HYDRAULICS In-Line Flow Meter 30 Gpm, 3/4’’ NPTf Port, 3500 PSI, 7 5/32" Length (221595)
- Dwyer Instruments Flowmeters