Shop All Pressure Transducers
Dwyer Instruments
Flowmeter, Range 1-1 Scfh Air
Mfr # RMA-2
Zoro # G1438827
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 4%
- Overall Height 4.8 in
- Overall Width 1 in
- Standards EU Directive 2011/65/EU, RoHS II Compliant
- Overall Length 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RMA-2
- Zoro # G1438827
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Overall Height | 4.8 in |
Overall Width | 1 in |
Overall Length | 2.6 in |
For Pipe Size | 1/8 in |
Connection Size | 1/8 in |
Details
Item | Flowmeter |
Accuracy | 4% |
Standards | EU Directive 2011/65/EU, RoHS II Compliant |
Unit Of Measure | Gallons, Liters |
Product Type | Variable Area Flowmeter |
O-Ring Material | Buna-N, Neoprene |
Includes Flow Rate Adjustment Knob | Yes |
Flowmeter Type | Variable Area |
Housing Material | Polycarbonate |
Flow Rate - Maximum | 1 scfh |
Mounting Orientation | Vertical |
Media Temperature - Maximum | 130 Degrees F |
Connection Type | FNPT |
Wetted Material | Aluminum, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide |
Flow Rate - Minimum | 0.1 scfh |
Compatible Flow Material | Air |
Operating Pressure - Maximum | 100 psi |
Description
Flowmeter, Product Type Variable Area Flowmeter, Flowmeter Type Variable Area, Accuracy 4 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Polycarbonate, Rotor Material Not Applicable, O-Ring Material Buna-N, Neoprene, Seal Material Not Applicable, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD 2" PRESSURE GAUGE 300 PSI RIGHT MOUNT (GA031900AV)
- EXTECH Humidity Calibrtn Kit, 33 per RH & 75 RH (RH300-CAL)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627RY)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/3.0in WC (605-3)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 50 PSI, Conduit (626-09-CB-P1-E5-S1)
- DWYER INSTRUMENTS Flow Switch (VFA-1-BV)
- DWYER INSTRUMENTS Flow Meter Range 50-500 (RMB-56-SSV)
- DWYER INSTRUMENTS Intrinsically Safe Transducer, 0to150 psi (IS626-11-GH-P1-E1-S1)
- DWYER INSTRUMENTS Pressure Transmitter Range 0-1 Psi (673-1)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 15 PSI, Conduit (626-07-CB-P1-E5-S1)
- ASHCROFT Sanitary Transducer, Range 0 to 100psi (KS7S2042F2100#)
- Dwyer Instruments Pressure Transducers