Shop All Flowmeters
Dwyer Instruments
Flowmeter, 550 Scfm Air
Mfr # VFC-122-EC
Zoro # G107144130
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.2 in
- Height 4 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # VFC-122-EC
- Zoro # G107144130
- Country of Origin United States
- Category Flowmeters
Dimensions
Length | 2.2 in |
Height | 4 in |
Width | 15 in |
Description
Flowmeter, range 5-50 SCFM air.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROOKS Flowmeter, Air, 2 to 25 SCFH, Glass (1250AD6073AFSVV)
- DAYTON Shaft Sleeve (PPL3615G)
- GOULDS WATER TECHNOLOGY 2 HP 3" Manual Submersible Sewage Pump 460V (WS2034D3)
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 25 Max. Flow Rate , 1 HP, Stainless steel, 1-1/4" Inlet (33295P-S4)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 550 Lpm Air (RMA-23-SSV)
- DWYER INSTRUMENTS Flowmeter, 10100 CcMin Water (VFA-33)
- DWYER INSTRUMENTS 0.5-5 GPM WATER (VFB-86-EC-SS)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V4-2-D-U)
- DWYER INSTRUMENTS Flowmeter, 320 Gph Water (VFA-43)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 40400 Scfh Air (RMB-55-SSV)
- WALLACE & TIERNAN 0-2.4GPM 1/2IN NPT VARIABLE AREA FLOW METER (5510A02206XXL)
- Dwyer Instruments Flowmeters