Shop All Flowmeters
Dwyer Instruments
Flowmeter, 430 Scfh Air
Mfr # VFA-6
Zoro # G407143277
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.2 in
- Height 1.1 in
- Length 4.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # VFA-6
- Zoro # G407143277
- Country of Origin United States
- Category Flowmeters
Dimensions
Width | 2.2 in |
Height | 1.1 in |
Length | 4.2 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 5 GPM (5850-201C-SB)
- DWYER INSTRUMENTS Flowmeter, 00605 Lpm Air (VFA-21-SSV)
- SHURFLO Pump, Diaphragm, 115 Vac (2088-394-154)
- DWYER INSTRUMENTS Flotect Flow Switch Brass Body (V6EPB-B-S-2-B)
- DWYER INSTRUMENTS Mmf10 Mini Master Flowmeter (MMF-10)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-5-S)
- DWYER INSTRUMENTS Gas Flow Meter, Pwr Sup 110V (GFM-110P)
- DWYER INSTRUMENTS VFA-9-EC 20-200 SCFH AIR (VFA-9-EC)
- DWYER INSTRUMENTS Flowmeter, Range 5-50 Gph Water (RMA-45-SSV)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-LF)
- MODMAG Flow Meter, 2 in. Fitting Size, Aluminum (108-9634)
- Dwyer Instruments Flowmeters