Shop All Flowmeters
Dwyer Instruments
Flowmeter, 40Gpm150Lpm Water Fm
Mfr # UV-5112
Zoro # G607144128
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.3 in
- Width 4 in
- Height 3.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # UV-5112
- Zoro # G607144128
- Country of Origin United States
- Category Flowmeters
Dimensions
Length | 13.3 in |
Width | 4 in |
Height | 3.2 in |
Description
Polysulfone flowmeter, range 4.0-40.0 GPM (20-150 LPM) water.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mini Flowmeter, 02525 Lpm Air (MMA-21)
- APACHE Fuel Swivel, 3/4" MPT x 3/4" FPT (99000233)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 2.3 gpm (PO0401BNCNN0000)
- TSURUMI 2/3 HP 3/4" Residue Pump, 2/3 HP 115V (LSC1.4S-61 (115V))
- DWYER INSTRUMENTS Flowmeter Range 4-30 Scfm (RMC-123)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-5-B)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 110 Scfh Air (RMB-50)
- DWYER INSTRUMENTS Electronic Flowmeter, Insertion, NPT (IEF-SN-CND-LCD)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 044 Gpm Water (RMC-143)
- DWYER INSTRUMENTS Flowmeter, 065 Lpm Air (VFA-23)
- DWYER INSTRUMENTS Mini Flowmeter, 18 Gph Water (MMA-30)
- Dwyer Instruments Flowmeters