Shop All Flowmeters
Dwyer Instruments
Flowmeter, 220 Scfh Air
Mfr # VFA-5
Zoro # G307144183
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.1 in
- Length 4.2 in
- Width 2.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # VFA-5
- Zoro # G307144183
- Country of Origin United States
- Category Flowmeters
Dimensions
Height | 1.1 in |
Length | 4.2 in |
Width | 2.2 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX / WAUKESHA Pump Seal Kit #1 Viton 2065 (309-246)
- GOULDS WATER TECHNOLOGY 3 HP 3" Manual Submersible Sewage Pump 460V (WS3034D3)
- MEC-O-MATIC Metering Pump, 60 GPD, 25 PSI (UD50-XA-LSAUXXX)
- ZOELLER Cast Iron 1/2 HP Submersible Sump Pump (Non-Automatic) (98-0002)
- DWYER INSTRUMENTS Flowmeter, 325 Lpm Air (VFA-25)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 20Mm CuM (WM2-B-C-10)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 50 Cfh23 LMin (RMB-52D-SSV)
- DWYER INSTRUMENTS Flowmeter, Range 2-10 Gph Water (VFA-42-SSV)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-1-S)
- DWYER INSTRUMENTS Electronic Flowmeter, Hydronic, NPT (490W-6-HKIT)
- PULSAFEEDER Corporation Stops Reduced Lead Compliant (J61191-C-LF)
- Dwyer Instruments Flowmeters