Shop All Flowmeters
Dwyer Instruments
Flowmeter, 20200 Scfh Air
Mfr # VFA-9
Zoro # G307144145
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.2 in
- Height 1.1 in
- Length 4.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # VFA-9
- Zoro # G307144145
- Country of Origin United States
- Category Flowmeters
Dimensions
Width | 2.2 in |
Height | 1.1 in |
Length | 4.2 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Pump, Carbonator, Cast Iron, 3.2Lift (41TK24)
- WAYNE WATER SYSTEMS Wayne® CDU980E 3/4 HP Stainless Steel Sump Pump (58321-WYN3)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MS1G5G4)
- STENNER Replacement Tube Kit, #2 includes duckbill (UCCP2FD)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-6-0)
- DWYER INSTRUMENTS Vortex Shedding Flowmeter, Pr Sw 50175 PSI 14 Npt (CX-13)
- DWYER INSTRUMENTS Flowmeter, 024 Lpm Air (VFB-65-SSV)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-08-1)
- DWYER INSTRUMENTS Pitot Tube Compression Fitting, 1/8, 12in (166-6-CF)
- DWYER INSTRUMENTS Flowmeter, Range 4-40 Scfh Air (VFB-52-SSV)
- DWYER INSTRUMENTS Mini Flowmeter, 110 Scfh Air (MMF-10-TMV)
- Dwyer Instruments Flowmeters