Shop All Flowmeters
Dwyer Instruments
Flowmeter, 110 Scfh Air
Mfr # VFA-4
Zoro # G307143292
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.2 in
- Height 1.1 in
- Length 4.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # VFA-4
- Zoro # G307143292
- Country of Origin United States
- Category Flowmeters
Dimensions
Width | 2.2 in |
Height | 1.1 in |
Length | 4.2 in |
Description
Flowmeter, range 1-10 SCFH air.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hydronic Circulating Pump, 1/40 hp, 115V, 1 Phase, Union Connection (103261LF)
- MOEN Flo by AC Adapter Wall Mount Service Kit (930-011)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFP-40 & S4 Kit)
- AIR MASTER 20 In. Replacement Pump Hose (55011)
- DWYER INSTRUMENTS Flowmeter (RMB-54-SSV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 570 Lpm Air (RMA-24-SSV)
- DWYER INSTRUMENTS Metal Averaging Flow Sensor, 14 in. (MAFS-14)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 40400 Scfh Air (RMB-55-SSV)
- DWYER INSTRUMENTS Brass Body Water Meter, Wnt Wtrmtr 112, 10 Gal Out (WNT-A-C-07-10)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-6-0)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10110 CcMin Water (RMA-33)
- Dwyer Instruments Flowmeters