Shop All Flowmeters
Dwyer Instruments
Flowmeter, 065 Lpm Air
Mfr # VFA-23-BV
Zoro # G507144181
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.2 in
- Length 4.3 in
- Height 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # VFA-23-BV
- Zoro # G507144181
- Country of Origin United States
- Category Flowmeters
Dimensions
Width | 2.2 in |
Length | 4.3 in |
Height | 1.2 in |
Description
Flowmeter, range .6-5 LPM air.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI Hose Tail 90 deg. Adapter, 3" L (F15484000)
- SPRINGER PARTS SP771977 Diaphragm SANTOPRENE; Replaces Yamada 771977 (SP-771977)
- ARO Diaphragm Pump, 13.6 Gpm, Stainless Steal/ (PD07R-AAS-STT)
- MOVINCOOL Condenstate Pump Kit, 14" L, 9" W (484789-0220)
- DWYER INSTRUMENTS Flowmeter, 024 Lpm Air (VFB-65)
- DWYER INSTRUMENTS Plastic Water Meter, Wpt 12 Wtr Mtr, 1 Output (WPT-A-C-01-1)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 2 100 (WMT2-A-C-07-100)
- DWYER INSTRUMENTS Mini Flowmeter, 011 Scfh Air (MMF-1-PV)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-2-S)
- DWYER INSTRUMENTS Plastic Water Meter, 58 X 34 Plastic (WPTN-A-C-02)
- HEDLAND Flowmeter, SCFM / L/SEC 10 - 100 / 5-47 (H671A-100)
- Dwyer Instruments Flowmeters