Shop All Flowmeters
Dwyer Instruments
Flowmeter, 011 Scfh Air
Mfr # VFA-1
Zoro # G807144027
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.2 in
- Width 2.2 in
- Height 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # VFA-1
- Zoro # G807144027
- Country of Origin United States
- Category Flowmeters
Dimensions
Length | 4.2 in |
Width | 2.2 in |
Height | 1.1 in |
Description
Flowmeter, range .1-1 SCFH air.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 4.0 - 40 / 15-150 (H761A-040)
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (1BF11512)
- FLINT & WALLING Booster Cartridge, 16 Stages, Cast Iron (135814)
- DAYTON Pump, Pedestal, Inlet/Outlet 3/4 In. (6KHN8)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 50500 Scfh Air (RMB-56)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 224 Gph Water (RMA-43-SSV)
- DWYER INSTRUMENTS Flowmeter, 0151 Lpm Air (VFA-22-BV)
- DWYER INSTRUMENTS Mini Flowmeter, 110 Scfh Air (MMF-10-TMV)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 55 (LFMC-08-A2)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 220 Scfm Air (RMC-122)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H624-104)
- Dwyer Instruments Flowmeters