Shop All Level Switches
Dwyer Instruments
Flow Switch, Haz Location Brass 1/2
Mfr # V6EPB-B-S-1-B
Zoro # G403473675
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Phase Single
- Overall Length 3.6 in
- Body Material Brass
- Switch Enclosure NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # V6EPB-B-S-1-B
- Zoro # G403473675
- UPC # N
- Country of Origin United States
- Category Level Switches
Dimensions
Overall Length | 3.6 in |
For Pipe Size | 1/2 in, 1/4 in, 2 in, 3/8 in |
Overall Height | 4.8 in |
Overall Width | 3.6 in |
Connection Size | 1/2 in |
Description
Flow Switch, Haz Location Brass 1/2, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1/2 in, Connection Type NPT, Contact Rating (AC) 1 A @ 125V (MV Option), 5 A @ 125/250V (CSA, ATEX and IECEx Models), 5 A @ 125/250V (MT Option), 5 A @ 125/250V (UL Models), Contact Rating (DC) 3 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Sump Pump, Back-Up, Water-Powered (540-0006)
- HARTELL Condensate Pump, 100/230V AC, 20 ft Head (HAR-15)
- ARO Repair Kit, For Use With 3FPP9, 3FPP5 (637432-44)
- PIUSI USA Viscomat 70, 44 psi, 120V/60Hz, 7 gpm, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" NPT Inlet (F0033991C)
- DWYER INSTRUMENTS Flotect Flow Switch Brass Body (V6EPB-B-S-2-B)
- DWYER INSTRUMENTS Flow Switch (V10SS)
- DWYER INSTRUMENTS Flow Switch (V10SS)
- DWYER INSTRUMENTS Submersible Level Transmitter (SBLT2-5M-10M)
- DWYER INSTRUMENTS Cable Float Switch, Sw Spst Nc 50' (CFS2-CNBPN-50)
- DWYER INSTRUMENTS Submersible Level Transmitter (SBLT2-10M-18M)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Close on Rise 50 psi (9037HG31)
- Dwyer Instruments Level Switches