Shop All Specialty Switches
Dwyer Instruments
Flow switch for liquids, actuation set point .5 GPM 1.89 LPM.
Mfr # P2-13
Zoro # G810389194
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST, N.O.
- Features Piston design incorporates a hermetically sealed SPST magnetic reed switch; All wetted parts are FDA compliant; Economical design
- Wetted Materials Housing: PPE & PS (polyphenylene ether and polystyrene); Piston: PPE & PS (polyphenylene ether and polystyrene) and epoxy; Spring and Stop Pin: 316 SS.
- Mounting Orientation Any position. Set points shown are based on vertical, inlet down position.
- Process Connection 1/4" male NPT.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # P2-13
- Zoro # G810389194
- Country of Origin United States
- Category Specialty Switches
Details
Switch Type | SPST, N.O. |
Features | Piston design incorporates a hermetically sealed SPST magnetic reed switch; All wetted parts are FDA compliant; Economical design |
Wetted Materials | Housing: PPE & PS (polyphenylene ether and polystyrene); Piston: PPE & PS (polyphenylene ether and polystyrene) and epoxy; Spring and Stop Pin: 316 SS. |
Mounting Orientation | Any position. Set points shown are based on vertical, inlet down position. |
Process Connection | 1/4" male NPT. |
Pressure Limits | 150 psi (10.3 bar) @ 70°F (21°C); 50 psi (3.4 bar) @ 212°F (100°C). |
Temperature Limits | 0 to 212°F (-18 to 100°C). |
Service | Compatible liquids or gases. |
Electrical Rating | .17 A @ 120 VAC, .08 A @ 240 VAC, .13 A @ 120 VDC, .06 A @ 240 VDC. |
Description
Flow switch for liquids, actuation set point .5 GPM (1.89 LPM).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERMARK EverMark EM-ACTPAC-400-9 4 x 7 x 11 in. Cable Tie Combo Pack; Natural - 18 & 50 lbs (EM-ACTPAC-400-9)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, D Curve (FAZ-D5/1-SP)
- ABB Conduit Outlet Body, Iron, C, 1 In. (C37)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Occupancy Sensor (WSPSMUNV)
- DWYER INSTRUMENTS Current Switch, Split Core Curr S (SCS-211125-R)
- DWYER INSTRUMENTS Humidity Switch, Hmd Sw Green 110Vac 03 (HS-311)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-2)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Noryl Flw Sw 25 Cfh No (P2-15)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Fxd, NO (CCS-221100)
- JOHN CRANE Safematic Safeunit Flow Switch (SFP-08-10)
- Dwyer Instruments Specialty Switches