Shop All Specialty Switches
Dwyer Instruments
Flow switch for gases, actuation set point 1 CFM 28.3 LPM @ 5 psi.
Mfr # P2-16
Zoro # G310389199
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wetted Materials Housing: PPE & PS (polyphenylene ether and polystyrene); Piston: PPE & PS (polyphenylene ether and polystyrene) and epoxy; Spring and Stop Pin: 316 SS.
- Pressure Limits 150 psi (10.3 bar) @ 70°F (21°C); 50 psi (3.4 bar) @ 212°F (100°C).
- Features Piston design incorporates a hermetically sealed SPST magnetic reed switch; All wetted parts are FDA compliant; Economical design
- Process Connection 1/4" male NPT.
- Mounting Orientation Any position. Set points shown are based on vertical, inlet down position.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # P2-16
- Zoro # G310389199
- Country of Origin United States
- Category Specialty Switches
Details
Wetted Materials | Housing: PPE & PS (polyphenylene ether and polystyrene); Piston: PPE & PS (polyphenylene ether and polystyrene) and epoxy; Spring and Stop Pin: 316 SS. |
Pressure Limits | 150 psi (10.3 bar) @ 70°F (21°C); 50 psi (3.4 bar) @ 212°F (100°C). |
Features | Piston design incorporates a hermetically sealed SPST magnetic reed switch; All wetted parts are FDA compliant; Economical design |
Process Connection | 1/4" male NPT. |
Mounting Orientation | Any position. Set points shown are based on vertical, inlet down position. |
Switch Type | SPST, N.O. |
Electrical Rating | .17 A @ 120 VAC, .08 A @ 240 VAC, .13 A @ 120 VDC, .06 A @ 240 VDC. |
Service | Compatible liquids or gases. |
Temperature Limits | 0 to 212°F (-18 to 100°C). |
Description
Flow switch for gases, actuation set point 1 CFM (28.3 LPM) @ 5 psi.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 7 Outlets, 4 ft. Cord, 1080 Joules, Black (TLP74RB)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0G61)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033ZP)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Flow Sw Npt Conn (FS-2)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Fxd, NO (CCS-221100)
- DWYER INSTRUMENTS Current Switch, Split Core Curr S (SCS-211125-R)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Flw Sw Pp 38Npt 5Gpm (P3-32)
- STREAMLIGHT REMOTE SWITCH w/8" CORD (TL-2 LEDSUPER (SR88185)
- Dwyer Instruments Switches