Shop All Water Softeners
Dwyer Instruments
Flow Meter, Wt 0286 Lbs
Mfr # RMA-9-SSV
Zoro # G3292241
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 in
- Overall Height 4.8 in
- Overall Length 2.6 in
- Standards EU Directive 2011/65/EU, RoHS II Compliant
- Operating Pressure - Maximum 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # RMA-9-SSV
- Zoro # G3292241
- Country of Origin United States
- Category Water Softeners
Dimensions
Overall Width | 1 in |
Overall Height | 4.8 in |
Overall Length | 2.6 in |
Connection Size | 1/8 in |
For Pipe Size | 1/8 in |
Details
Item | Flowmeter |
Standards | EU Directive 2011/65/EU, RoHS II Compliant |
Operating Pressure - Maximum | 100 psi |
Media Temperature - Maximum | 130 Degrees F |
Flow Rate - Maximum | 150 scfh |
O-Ring Material | Buna-N, Neoprene |
Flow Rate - Minimum | 15 scfh |
Accuracy | 4% |
Unit Of Measure | Gallons, Liters |
Flowmeter Type | Variable Area |
Housing Material | Polycarbonate |
Compatible Flow Material | Air |
Product Type | Variable Area Flowmeter |
Connection Type | FNPT |
Wetted Material | Aluminum, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide |
Includes Flow Rate Adjustment Knob | Yes |
Mounting Orientation | Vertical |
Description
Flowmeter, Product Type Variable Area Flowmeter, Flowmeter Type Variable Area, Accuracy 4 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Polycarbonate, Rotor Material Not Applicable, O-Ring Material Buna-N, Neoprene, Seal Material Not Applicable, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURTEST Lamp, UV, ForUsewithAquaTreatDWS-24, 48, 60 (ATS8-246)
- ZORO SELECT 3" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-346)
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/4 In (68000)
- NVENT CADDY Strut Cushion Clamp, 2 in. Pipe (CCC0237)
- DWYER INSTRUMENTS Water Flow Meter 4-4Gpm (RMC-143-SSV)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA131S)
- WATERBOSS WATER SOFTENER 22000GRN (950)
- 3M Water Softener, 15" Depth, 63" H (CFSM1254)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC3123)
- WATERBOSS WaterBoss 22000 grain Water Softener (700)
- 3M Water Softener, 10" Depth, 44" H (3MWTS150)
- Dwyer Instruments Water Softeners