Shop All Pressure Transducers
Dwyer Instruments
Flow Meter Range 50-500
Mfr # RMB-56-SSV
Zoro # G0571265
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 3%
- Standards EU Directive 2011/65/EU, RoHS II Compliant
- Overall Width 1.5 in
- Overall Length 3.6 in
- Overall Height 8.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # RMB-56-SSV
- Zoro # G0571265
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Overall Width | 1.5 in |
Overall Length | 3.6 in |
Overall Height | 8.8 in |
For Pipe Size | 1/4 in |
Connection Size | 1/4 in |
Details
Item | Flowmeter |
Accuracy | 3% |
Standards | EU Directive 2011/65/EU, RoHS II Compliant |
Flow Rate - Maximum | 500 scfh |
Mounting Orientation | Vertical |
Media Temperature - Maximum | 130 Degrees F |
Flowmeter Type | Variable Area |
Flow Rate - Minimum | 50 scfh |
Operating Pressure - Maximum | 100 psi |
Wetted Material | Aluminum, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide |
Compatible Flow Material | Air |
Housing Material | Polycarbonate |
Connection Type | FNPT |
O-Ring Material | Buna-N, Neoprene |
Includes Flow Rate Adjustment Knob | Yes |
Unit Of Measure | Gallons, Liters |
Product Type | Variable Area Flowmeter |
Description
Flowmeter, Product Type Variable Area Flowmeter, Flowmeter Type Variable Area, Accuracy 3 Percent, Connection Size 1/4 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Polycarbonate, Rotor Material Not Applicable, O-Ring Material Buna-N, Neoprene, Seal Material Not Applicable, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC BACK PRESSURE 1/2IN FLOW INDICATOR (VR2D.1/-L24)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 3000 psi, 1/4 NPT Male Bottom Conn, -40 Degree Service Filled, Maximum Indicating Pointer (25-300-3000-psi-MIP)
- DURO Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Silver (42071013-MAXHAND)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL3000)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 100 PSI, Conduit (629C-05-CH-P2-E5-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 200 PSI, Conduit (626-12-CB-P1-E5-S1)
- DWYER INSTRUMENTS Pressure Gauge, 1-Inch Npt Male (LFME-12-F2)
- DWYER INSTRUMENTS Flow Switch (VFA-1-BV)
- DWYER INSTRUMENTS Pressure Transmitter, 0-3000psi, 36In Lead (626-18-GH-P1-E1-S1)
- DWYER INSTRUMENTS Pressure Transducer, 0-15psi, 36 In Lead (626-07-GH-P1-E1-S1)
- DWYER INSTRUMENTS Transmitter, 0 to 30 PSI, 36 In Lead (628-08-GH-P1-E1-S1)
- Dwyer Instruments Pressure Transducers