Shop All Pressure Transducers
Dwyer Instruments
Flow Meter Range 30-240 Cc/Min Air
Mfr # RMA-11
Zoro # G3269281
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 4%
- Overall Height 4.8 in
- Overall Length 2.6 in
- Overall Width 1 in
- Standards EU Directive 2011/65/EU, RoHS II Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RMA-11
- Zoro # G3269281
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Overall Height | 4.8 in |
Overall Length | 2.6 in |
Overall Width | 1 in |
Connection Size | 1/8 in |
For Pipe Size | 1/8 in |
Details
Item | Flowmeter |
Accuracy | 4% |
Standards | EU Directive 2011/65/EU, RoHS II Compliant |
Product Type | Variable Area Flowmeter |
Flowmeter Type | Variable Area |
Mounting Orientation | Vertical |
Wetted Material | Aluminum, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide |
Includes Flow Rate Adjustment Knob | Yes |
Media Temperature - Maximum | 130 Degrees F |
O-Ring Material | Buna-N, Neoprene |
Housing Material | Polycarbonate |
Flow Rate - Maximum | 200 cc/min |
Connection Type | FNPT |
Unit Of Measure | Gallons, Liters |
Flow Rate - Minimum | 30 cc/min |
Operating Pressure - Maximum | 100 psi |
Compatible Flow Material | Air |
Description
Flowmeter, Product Type Variable Area Flowmeter, Flowmeter Type Variable Area, Accuracy 4 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Polycarbonate, Rotor Material Not Applicable, O-Ring Material Buna-N, Neoprene, Seal Material Not Applicable, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 40 In H2O (2040)
- BACHARACH BACHARACH PCA 25 CO SENSOR (24-0789)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FME7)
- REED INSTRUMENTS Contact/Photo Tachometer (R7140)
- DWYER INSTRUMENTS Rma-2-Ssv Flowmeter Range 1-1 (RMA-2-SSV)
- DWYER INSTRUMENTS Transmitter, 0 to 300 PSI, 36 In Lead (628-13-GH-P1-E1-S1)
- DWYER INSTRUMENTS Flow Meter Range 50-500 (RMB-56-SSV)
- DWYER INSTRUMENTS Display Upgrade Kit, Use w/MS-111, MS-121 (A-435)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 15 PSI, Conduit (626-07-CB-P1-E5-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 300 PSI, Conduit (626-13-CB-P1-E5-S1)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, T1000 Series, 3-15 PSIG, 4-20mA (961-070-000)
- Dwyer Instruments Pressure Transducers