Shop All Level Switches
Dwyer Instruments
Flotect Flow Switch Brass Body
Mfr # V6EPB-B-S-2-B
Zoro # G3271165
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Piston
- Housing Material Brass
- For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
- Connection Size 3/4 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # V6EPB-B-S-2-B
- Zoro # G3271165
- Country of Origin United States
- Category Level Switches
Dimensions
For Pipe Size | 1/2 in, 1/4 in, 2 in, 3/8 in |
Connection Size | 3/4 in |
Overall Length | 3.6 in |
Max. Duct Size (In.) | 3/4 in |
Connection Size (In.) | 3/4 FNPT |
Overall Width | 3.6 in |
Overall Height | 4.8 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 3/4 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 20 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Rmc-145-Ssv Flowmeter Range 12-10 (RMC-145-SSV)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 1 HP, ODP Motor, BEP = 43 gpm (C1461641D3F)
- FLINT & WALLING O-Ring, Buna N (131925)
- BASEMENT WATCHDOG 1/2HP Cast Iron Submersible Sump Pump Dual Float Switch and Controller (SIT-50D)
- DWYER INSTRUMENTS Flow Switch (V10SS)
- DWYER INSTRUMENTS Level Switches, Float Sw (F7-SS2)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spst Nc 20 (FSW2-CNPN-20)
- DWYER INSTRUMENTS V10 Flotect Flow Switch (V10)
- DWYER INSTRUMENTS Float Level Switch, L4Ss Flotect Level Sw (L4-SS)
- DWYER INSTRUMENTS Vibrating Rod Level Switch, Vibrating Rod Lvl Sw (VRLS-01)
- DAYTON NO Mechanical Float Switch 230VAC (6PNU6)
- Dwyer Instruments Level Switches