Shop All Level Switches
Dwyer Instruments
Float Level Switch, L4Ss Flotect Level Sw
Mfr # L4-SS
Zoro # G907144408
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.3 in
- Width 22.5 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # L4-SS
- Zoro # G907144408
- Country of Origin United States
- Category Level Switches
Dimensions
Length | 7.3 in |
Width | 22.5 in |
Height | 7 in |
Description
Float switch, 316SS body, 316SS float, side wall mounting.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shallow Well Jet Pump, Plastic, 1/2 HP (4HEY4)
- GPI M150S-E-PO (M150S-E-PO)
- ZOELLER 24 x 48 x 4 x 4 in. Fiberglass Basin Antifloat with Solid Cover (31-0866)
- FUJI ELECTRIC Pump, Oil Coolant, 1/8hp (VKP-063A-4Z)
- DWYER INSTRUMENTS Tuning Fork Level Switch, Mini Tun Frk Lvl Sw Npn (CTF-02)
- DWYER INSTRUMENTS Submersible Level Transmitter (SBLT2-5M-10M)
- DWYER INSTRUMENTS Cable Float Switch, Sw Pvc Spdt 50' (CFS2-DNBPN-50)
- DWYER INSTRUMENTS Tuning Fork Level Switch, Tuning Fork Lvl Sw (TFLS2-01)
- DWYER INSTRUMENTS Low Flow Switch (V4-SS-2-U)
- DWYER INSTRUMENTS Submersible Level Transmitter (PBLTX-10-40-PU)
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFS01BF-1)
- Dwyer Instruments Level Switches