Shop All Gauge guards, Seals & Accessories
Dwyer Instruments
Field Adjustable Switch Kit
Mfr # PS222
Zoro # G1438860
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application Suppress Pressure
- Overall Length 1 1/2 in
- Connection Type NPT
- Corrosion Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # PS222
- Zoro # G1438860
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Overall Length | 1 1/2 in |
Connection Size | 1/4 in |
Head Size | 3/4 in |
Details
Item | Finned Pressure Gauge Snubber |
Material | Stainless Steel |
Application | Suppress Pressure |
Connection Type | NPT |
Corrosion Resistant | No |
Compatible Liquids and Gases | Oil, Water |
Maximum Operating Pressure | 15,000 psi |
Head Shape | Hexagon |
Description
Finned Pressure Gauge Snubber, Connection Size 1/4 in, Connection Type NPT, Compatible Liquids and Gases Oil, Water, Maximum Operating Pressure 15,000 psi, Application Suppress Pressure, Material Stainless Steel, Corrosion Resistant No, Head Shape Hexagon, Head Size 3/4 in, Overall Length 1 1/2 in
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Charging Cradle (10092233)
- PIC GAUGES Gauge, 4", 0/10,000psi, 1/4", LM, SS, LF (PRO-301L-404U-01)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402F)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM1405LF)
- DWYER INSTRUMENTS Protective Rubber Boot for DPGW Gauges (A-293)
- RIDGID RIDGID® Model No. 1450 Pressure Test Pump, 725 Psi, 1/2" Npt (50557)
- PLAST-O-MATIC Gauge Gd, Poly, Viton Dia, 1/4 InGauge Port (GGVSX1-PP)
- ZORO SELECT Snubber, Filter, 1/4In NPT, 5000psi, SS (5TUN0)
- ASHCROFT Carry Case (101B181-04)
- WEKSLER Siphon, Gauge, 1/4 In (AO31)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "C" Disc Installed, Pressure Rating 15,000 PSI (5125-C)
- Dwyer Instruments Gauge guards, Seals & Accessories