Shop All Air Flow Capture Hoods
Dwyer Instruments
Extendable Pole for SAH-22
Mfr # A-SAH-12P
Zoro # G1875489
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12 ft
- Accessory Type Extendable Pole
- Product Type Extendable Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # A-SAH-12P
- Zoro # G1875489
- Country of Origin China
- Category Air Flow Capture Hoods
Dimensions
Overall Height | 12 ft |
Details
Item | Extendable Pole |
Accessory Type | Extendable Pole |
Product Type | Extendable Pole |
Description
Extendable Pole, Product Type Extendable Pole, Overall Height 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Premium Refrigerant Leak Detector, Adjustable Sensitivity (LD7)
- UEI TEST INSTRUMENTS Digital Pocket Thermometer, LCD Display (PDT660)
- AMERICAN GRANBY 1/4 IN 200 LB VERTICL PRESSURE GAUG (EIPG2002-4LNL)
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 25 ft (59-300-1M)
- DWYER INSTRUMENTS Canvas Hood Adapter Base Kit (A-SAH-BK)
- DONALDSON Inlet Hood, Plastic, H002068 (H002068)
- TSI ALNOR Air Flow Capture Hood, Digital, 2 x 2 Hood (EBT731)
- DONALDSON Inlet Hood, Plastic, H000466 (H000466)
- DONALDSON Inlet Hood, Plastic, H000471 (H000471)
- TSI ALNOR Balometer, Low Flow (6200D)
- DONALDSON Inlet Hood, Plastic, H000470 (H000470)
- Dwyer Instruments Air Flow Capture Hoods