Shop All Temperature & Humidity Transmitters
Dwyer Instruments
ExplosionProof Temperature Transmitter, Ep Temp Xmtr
Mfr # TTE-104-W-LCD
Zoro # G107158281
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length in
- Width in; mm
- Height in; mm
- Weight lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TTE-104-W-LCD
- Zoro # G107158281
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Length | in |
Width | in; mm |
Height | in; mm |
Details
Weight | lbs |
Description
Explosion-proof RTD temperature transmitter, 4" probe, with LCD display.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBO Data Logger, Temperature and Humidity, USB (UX100-003)
- KLEIN TOOLS Circuit Tester (69105)
- GRAPHIC CONTROLS Chart, 9.938 In, 30 to 230, 1 Day, PK100 (PW 00213832 24H)
- MILTON Air Pressure Gauge (S-986BNT)
- DWYER INSTRUMENTS Line Filter (A-392)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N40-LCD)
- DWYER INSTRUMENTS Outside Air Temperature Transmitter with 4 to 20 mA Output with solar radiation shield (BTT-R25-1)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Sntrd Fltr 420Ma (RHP-2S1B)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Sntrd Fltr 420Ma (RHP-2S11)
- DWYER INSTRUMENTS Humidity Temperature Transmiter (657-1)
- HONEYWELL Temp/Humidity Sensor, 0-10V DC, 0-5V DC (H7735C2015)
- Dwyer Instruments Temperature & Humidity Transmitters