Shop All Pressure Switches
Dwyer Instruments
ExplosionProof Pressure Switch, 340 575 PSIg
Mfr # H2S-1
Zoro # G807143365
product price: $1,842.99
/ea
Free Shipping & Returns
$1,842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections 18 AWG, 18" (460 mm) long.
- Process Connection 1/4" female NPT.
- Wetted Materials 316 SS chamber with FEP diaphragm and Buna-N O-ring standard. Fluoroelastomer or EPDM O-ring optional.
- Features Explosion-proof and weatherproof housing provides device protection for outdoor use or harsh environment operation; UL listed, CSA approved to support rigorous process applications and regulations; Independent piston action design for either gas or liquid allows switches to active together or independently based on settings; Mounting in any position and not affected by vibration provides reliable switching for equipment
- Deadband Approximately 10% of range.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # H2S-1
- Zoro # G807143365
- Country of Origin United States
- Category Pressure Switches
Details
Electrical Connections | 18 AWG, 18" (460 mm) long. |
Process Connection | 1/4" female NPT. |
Wetted Materials | 316 SS chamber with FEP diaphragm and Buna-N O-ring standard. Fluoroelastomer or EPDM O-ring optional. |
Features | Explosion-proof and weatherproof housing provides device protection for outdoor use or harsh environment operation; UL listed, CSA approved to support rigorous process applications and regulations; Independent piston action design for either gas or liquid allows switches to active together or independently based on settings; Mounting in any position and not affected by vibration provides reliable switching for equipment |
Deadband | Approximately 10% of range. |
Set Point Adjustment | Internal nut. |
Enclosure Rating | UL listed explosion-proof, Class I, Groups B, C, and D. Class II Groups E, F, and G. Meets NEMA 4X (IP66). CSA optional. Class I, Groups B, C & D. Class II, Groups E, F, & G -20°C ≤ Tamb ≤ 75°C T6 [optional -20°C ≤ Tamb ≤ 40°C T5] Type 4. |
Conduit Connection | 3/4" female NPT. |
Electrical Rating | 5 A @ 125/250 VAC, 5 A res., 3 A ind. @ 30 VDC. Gold contacts optional. |
Switch Type | Two SPDT snap switches. |
Pressure Limit | 1500 psig (103 bar). |
Agency Approvals | CSA, UL. |
Mounting Orientation | Any position. |
Temperature Limit | 275°F (135°C). CSA approved: -20 to 90°C (-4 to 184°F). |
Description
Duotect® dual-action explosion-proof pressure switch, 3-40 psig (0.21-2.76 bar) low range, 5-75 psig (0.35-5.17 bar) high range
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON LOCKABLE ROTARY HANDLE CIRCUIT BREAKER PARTS AND ACCESSORY (NZM1-XDV)
- GENERAC 2.2L 30Kw/Kva Maintenance Kit (7641)
- BURNDY Copper Braid, 12 In (BD12N)
- DAYTON SelectorSw/Contact Block, 1NC/1NO, 30mm (30G320)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Temp Cont (DA-7035-153-5N)
- DWYER INSTRUMENTS Mfg Dwyer Inst Mod 1910-1 (1910-1)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 91150 PSI (A6-853221)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.2to 2InWC (ADPS-03-2-N)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 15 In Wtr (MDA-011-T)
- DWYER INSTRUMENTS Mini Pressure Switch, 6 Wc Mini Pr Sw (MDS-6)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11ECXX)
- Dwyer Instruments Switches