Shop All Pressure Switches
Dwyer Instruments
ExplosionProof Pressure Switch, 25250 30400 PSIg
Mfr # H2S-2
Zoro # G207143347
product price: $1,806.99
/ea
Free Shipping & Returns
$1,806.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Process Connection 1/4" female NPT.
- Wetted Materials 316 SS chamber with FEP diaphragm and Buna-N O-ring standard. Fluoroelastomer or EPDM O-ring optional.
- Features Explosion-proof and weatherproof housing provides device protection for outdoor use or harsh environment operation; UL listed, CSA approved to support rigorous process applications and regulations; Independent piston action design for either gas or liquid allows switches to active together or independently based on settings; Mounting in any position and not affected by vibration provides reliable switching for equipment
- Electrical Connections 18 AWG, 18" (460 mm) long.
- Conduit Connection 3/4" female NPT.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # H2S-2
- Zoro # G207143347
- Country of Origin United States
- Category Pressure Switches
Details
Process Connection | 1/4" female NPT. |
Wetted Materials | 316 SS chamber with FEP diaphragm and Buna-N O-ring standard. Fluoroelastomer or EPDM O-ring optional. |
Features | Explosion-proof and weatherproof housing provides device protection for outdoor use or harsh environment operation; UL listed, CSA approved to support rigorous process applications and regulations; Independent piston action design for either gas or liquid allows switches to active together or independently based on settings; Mounting in any position and not affected by vibration provides reliable switching for equipment |
Electrical Connections | 18 AWG, 18" (460 mm) long. |
Conduit Connection | 3/4" female NPT. |
Switch Type | Two SPDT snap switches. |
Pressure Limit | 1500 psig (103 bar). |
Set Point Adjustment | Internal nut. |
Agency Approvals | CSA, UL. |
Mounting Orientation | Any position. |
Enclosure Rating | UL listed explosion-proof, Class I, Groups B, C, and D. Class II Groups E, F, and G. Meets NEMA 4X (IP66). CSA optional. Class I, Groups B, C & D. Class II, Groups E, F, & G -20°C ≤ Tamb ≤ 75°C T6 [optional -20°C ≤ Tamb ≤ 40°C T5] Type 4. |
Deadband | Approximately 10% of range. |
Electrical Rating | 5 A @ 125/250 VAC, 5 A res., 3 A ind. @ 30 VDC. Gold contacts optional. |
Temperature Limit | 275°F (135°C). CSA approved: -20 to 90°C (-4 to 184°F). |
Description
Duotect® dual-action explosion-proof pressure switch, 25-250 psig (1.72-17.2 bar) low range, 30-400 psig (2.07-27.6 bar) high range
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Locking Plug 3P 4W 125/250VAC L14-20P BK/WT (71420NP)
- FESTO Proximity Sensor SMT-10M-PS-24V-E-2, 5-L-OE (SMT-10M-PS-24V-E-2,5-L-OE)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/4" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-750SP-BLACK)
- HILLMAN Wire Steel Green Vinyl 100 Ft (50149)
- DWYER INSTRUMENTS Differential Pressure Switch, 8040 Npt (EDPS-05-1-N)
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 M20 (EDPS-06-2-N)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 52 In Wtr (MDA-111)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-153-5)
- DWYER INSTRUMENTS Miniature Adjustable Pressure Switch, Pr Sw 3100 PSI 5 A (APS-350)
- DWYER INSTRUMENTS Differential Pressure Switch, 2201 12 Npt (ADPS-03-1-N)
- MERCOID 5-150PSI 120/240V-AC PRESSURE SWITCH (DA-531-2-7)
- Dwyer Instruments Switches