Shop All Pressure Switches
Dwyer Instruments
Explosion-Proof Pressure Switch
Mfr # 1950G-0-B-120-NA
Zoro # G0562628
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1950G
- Standards ATEX, CE Listed, CSA, FM, IECEx, UL Listed
- Features Compatible with natural gas; External set point screw provides easy access that simplifies making adjustments without opening or disassembling enclosure; Easily accessible electrical connection simplifies the installation
- Electrical Connections Internal terminal block.
- Pressure Limits 45" w.c. (11.2 kPa) continuous; 10 psig (68.95 kPa) surge.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1950G-0-B-120-NA
- Zoro # G0562628
- Country of Origin United States
- Category Pressure Switches
Details
Item | Explosion Proof Pressure Switch |
Series | 1950G |
Standards | ATEX, CE Listed, CSA, FM, IECEx, UL Listed |
Features | Compatible with natural gas; External set point screw provides easy access that simplifies making adjustments without opening or disassembling enclosure; Easily accessible electrical connection simplifies the installation |
Electrical Connections | Internal terminal block. |
Pressure Limits | 45" w.c. (11.2 kPa) continuous; 10 psig (68.95 kPa) surge. |
Power Requirements | 24 VDC ±10%. 120 or 240 VAC ±10% optional. |
Mounting Orientation | Diaphragm in vertical position. Consult factory for other position orientations. |
Temperature Limits | 0 to 140°F (-17 to 60°C). Note: Set point drift may occur with ambient temperature changes. |
Set Point Adjustment | Screw type on top of housing. |
Switch Type | 1 Form C relay (SPDT). |
Electrical Rating | 10 A, 120/240 VAC, 28 VDC. Resistive 50 mA, 125 VDC. |
Process Connections | 1/8" female NPT. |
Enclosure Rating | NEMA 3 (IP54), NEMA 7 and 9. |
Agency Approvals | ATEX, CE, CSA, FM, IECEx, UL. |
Service | Air and compatible combustible gases. |
Gas Connection | 1/8" Female NPT |
For Fuel Type | Natural Gas |
Weight | 2 lb |
Product Type | Gas Pressure Switch |
Maximum Control Temperature | 140 Degrees F |
Minimum Control Temperature | 0 Degrees F |
Description
Gas Pressure Switch, Product Type Gas Pressure Switch, For Fuel Type Natural Gas, Maximum Control Temperature 140 Degrees F, Minimum Control Temperature 0 Degrees F, Gas Connection 1/8 In. Female NPT, Standards ATEX, CE Listed, CSA, FM, IECEx, UL Listed, Series 1950G, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Single Receptacle Cover, Ivory (V3027AE)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120CAFI)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (30487)
- CARLON Electrical Box, 32 cu in, Outlet Box, Thermoplastic, Square (B432A-UPC)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 1560 In Wtr (MDA-311)
- DWYER INSTRUMENTS 1823-0 - 1823-0 Switch (1823-0)
- DWYER INSTRUMENTS Pressure Switch (DA-7031-153-7)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 1025 PSI (DXW-11-153-2)
- DWYER INSTRUMENTS Pressure Switch (1950-00-2F)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.8to 4InWC (ADPS-05-2-N)
- ASHCROFT Pressure Switch, SPDT, 100 to 1000 psi (APAN41H012LB021000#-NSR)
- Dwyer Instruments Pressure Switches