Shop All Pressure Switches
Dwyer Instruments
Explosion Proof Differential Pressure Switch
Mfr # 1950G-10-B-120-NA
Zoro # G007143455
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Connections Internal terminal block.
- Features Compatible with natural gas; External set point screw provides easy access that simplifies making adjustments without opening or disassembling enclosure; Easily accessible electrical connection simplifies the installation
- Process Connections 1/8" female NPT.
- Power Requirements 24 VDC ±10%. 120 or 240 VAC ±10% optional.
- Enclosure Rating NEMA 3 (IP54), NEMA 7 and 9.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1950G-10-B-120-NA
- Zoro # G007143455
- Country of Origin United States
- Category Pressure Switches
Details
Electrical Connections | Internal terminal block. |
Features | Compatible with natural gas; External set point screw provides easy access that simplifies making adjustments without opening or disassembling enclosure; Easily accessible electrical connection simplifies the installation |
Process Connections | 1/8" female NPT. |
Power Requirements | 24 VDC ±10%. 120 or 240 VAC ±10% optional. |
Enclosure Rating | NEMA 3 (IP54), NEMA 7 and 9. |
Mounting Orientation | Diaphragm in vertical position. Consult factory for other position orientations. |
Service | Air and compatible combustible gases. |
Pressure Limits | 45" w.c. (11.2 kPa) continuous; 10 psig (68.95 kPa) surge. |
Agency Approvals | ATEX, CE, CSA, FM, IECEx, UL. |
Temperature Limits | 0 to 140°F (-17 to 60°C). Note: Set point drift may occur with ambient temperature changes. |
Switch Type | 1 Form C relay (SPDT). |
Set Point Adjustment | Screw type on top of housing. |
Electrical Rating | 10 A, 120/240 VAC, 28 VDC. Resistive 50 mA, 125 VDC. |
Description
Explosion-proof differential pressure switch, range 3-11" w.c., approx. deadband @ min. set point .9, approx. deadband @ max. set point 1.8.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 15-60R, Black (8460FR)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- SOUTHWIRE 14 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55292901)
- ZORO SELECT Half Clamp, Galvanized, Dia 1/4 In, PK50 (CH0409Z1)
- DWYER INSTRUMENTS Mini Pressure Switch, 6 Wc Mini Pr Sw (MDS-6)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3000MR-500PA)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 581305 PSI 18 Np (A9-6)
- DWYER INSTRUMENTS Adjustable Differential Pressure Alarm, Diff Pres Switch 08120 Wc (BDPA-08-2-N)
- DWYER INSTRUMENTS Air Flow Switch If (1920-0)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-2-4)
- UE UNITED ELECTRIC Pressure Switch 0500psi 480vac (J402-376)
- Dwyer Instruments Switches