Shop All Pressure Switches
Dwyer Instruments
Explosion Proof Differential Pressure Switch
Mfr # 1950G-00-B-120-NA
Zoro # G007143417
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Internal terminal block.
- Features Compatible with natural gas; External set point screw provides easy access that simplifies making adjustments without opening or disassembling enclosure; Easily accessible electrical connection simplifies the installation
- Service Air and compatible combustible gases.
- Pressure Limits 45" w.c. (11.2 kPa) continuous; 10 psig (68.95 kPa) surge.
- Agency Approvals ATEX, CE, CSA, FM, IECEx, UL.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1950G-00-B-120-NA
- Zoro # G007143417
- Country of Origin United States
- Category Pressure Switches
Details
Electrical Connections | Internal terminal block. |
Features | Compatible with natural gas; External set point screw provides easy access that simplifies making adjustments without opening or disassembling enclosure; Easily accessible electrical connection simplifies the installation |
Service | Air and compatible combustible gases. |
Pressure Limits | 45" w.c. (11.2 kPa) continuous; 10 psig (68.95 kPa) surge. |
Agency Approvals | ATEX, CE, CSA, FM, IECEx, UL. |
Temperature Limits | 0 to 140°F (-17 to 60°C). Note: Set point drift may occur with ambient temperature changes. |
Process Connections | 1/8" female NPT. |
Set Point Adjustment | Screw type on top of housing. |
Mounting Orientation | Diaphragm in vertical position. Consult factory for other position orientations. |
Enclosure Rating | NEMA 3 (IP54), NEMA 7 and 9. |
Power Requirements | 24 VDC ±10%. 120 or 240 VAC ±10% optional. |
Electrical Rating | 10 A, 120/240 VAC, 28 VDC. Resistive 50 mA, 125 VDC. |
Switch Type | 1 Form C relay (SPDT). |
Description
Explosion-proof differential pressure switch, range .07-.15" w.c., approx. deadband @ min. set point .04, approx. deadband @ max. set point .06.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLKR010)
- TYPE CH Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125SP)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-5000)
- CONDOR USA Unloader Valve, Delayed, MDR11 Series (AEV1Wi)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-7)
- DWYER INSTRUMENTS Differential Pressure Switch, 2201 12 Npt (ADPS-03-1-N)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Br Pr Sw 813 PSI (A6-451221)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 51 PSI (A6-153221)
- DWYER INSTRUMENTS Series 1950 Explosion Proof Di (1950-20-2F)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-S1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 10 to 65 psi, Standard Action (9013FSG9J20)
- Dwyer Instruments Switches