Shop All Pressure Switches
Dwyer Instruments
Explosion Proof Differential Pressure Switch
Mfr # 1950G-0-B-24-NA
Zoro # G307143377
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Compatible with natural gas; External set point screw provides easy access that simplifies making adjustments without opening or disassembling enclosure; Easily accessible electrical connection simplifies the installation
- Electrical Connections Internal terminal block.
- Process Connections 1/8" female NPT.
- Enclosure Rating NEMA 3 (IP54), NEMA 7 and 9.
- Pressure Limits 45" w.c. (11.2 kPa) continuous; 10 psig (68.95 kPa) surge.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1950G-0-B-24-NA
- Zoro # G307143377
- Country of Origin United States
- Category Pressure Switches
Details
Features | Compatible with natural gas; External set point screw provides easy access that simplifies making adjustments without opening or disassembling enclosure; Easily accessible electrical connection simplifies the installation |
Electrical Connections | Internal terminal block. |
Process Connections | 1/8" female NPT. |
Enclosure Rating | NEMA 3 (IP54), NEMA 7 and 9. |
Pressure Limits | 45" w.c. (11.2 kPa) continuous; 10 psig (68.95 kPa) surge. |
Agency Approvals | ATEX, CE, CSA, FM, IECEx, UL. |
Temperature Limits | 0 to 140°F (-17 to 60°C). Note: Set point drift may occur with ambient temperature changes. |
Service | Air and compatible combustible gases. |
Electrical Rating | 10 A, 120/240 VAC, 28 VDC. Resistive 50 mA, 125 VDC. |
Switch Type | 1 Form C relay (SPDT). |
Power Requirements | 24 VDC ±10%. 120 or 240 VAC ±10% optional. |
Set Point Adjustment | Screw type on top of housing. |
Mounting Orientation | Diaphragm in vertical position. Consult factory for other position orientations. |
Description
Explosion-proof differential pressure switch, range .15-.50" w.c., approx. deadband @ min. set point .06, approx. deadband @ max. set point .11.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T197LGP2A)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- SECURITRON Door Actuators & Plates (SP-1)
- HUBBELL Connector, 3R, 4X, 12, Female, Black, 8-2 (HBL15FBK)
- DWYER INSTRUMENTS SingleDual Pressure Switch, Press Sw 2011 Inwc (1626-10)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-153-5)
- DWYER INSTRUMENTS 10 to 300 psi Pressure Switch (DA-31-153-9)
- DWYER INSTRUMENTS Pressure Switch 1950-0-2F, 15 (1950-0-2F)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Br Pr Sw 813 PSI (A6-451221)
- DWYER INSTRUMENTS Pressure Switch (1950-00-2F)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EGXXXX)
- Dwyer Instruments Pressure Switches