Shop All Flowmeters
Dwyer Instruments
Electronic Flowmeter, Insertion, NPT
Mfr # IEF-SN-CND
Zoro # G7728829
product price: $2,034.99
/ea
Free Shipping & Returns
$2,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Insertion Electromagnetic Flow Transmitter
- For Pipe Size 4 to 36 in
- Connection Size 1 in
- Flow Material Compatible Clean or Dirty Non Coating, Conductive Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # IEF-SN-CND
- Zoro # G7728829
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 4 to 36 in |
Connection Size | 1 in |
Width (In.) | 7 3/32 in |
Height (In.) | 22 1/64 in |
Overall Width | 7.1 in |
Overall Height | 22 in |
Description
Flow Transmitter, Product Type Insertion Electromagnetic Flow Transmitter, Flowmeter Type Electromagnetic, Accuracy +/-1 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Conductive Liquids, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 15 Degrees F, Viscosity - Maximum Not Applicable, Voltage - Maximum 35V DC, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Not Applicable, Seal Material Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON SHR, Force 30 Tonf, Motor Electric, 1 hp (28990)
- JABSCO MACERATOR PUMP (JABSCO) (18590-2092)
- TELEDYNE LAARS Pump, Less Motor Wet End (A2123421)
- GPI Kit, Hp100 Overhaul (114505-2)
- DWYER INSTRUMENTS Flowmeter, 660 Gph Water (VFB-81-SSV)
- DWYER INSTRUMENTS Flowmeter, 20200 Scfh Air (VFB-55)
- DWYER INSTRUMENTS Variable Area Flowmeter, Aircal 10Scfm 14 (DTFA-1A-10A)
- DWYER INSTRUMENTS Flowmeter, 110 Lpm Air (VFB-66)
- DWYER INSTRUMENTS Mini Flowmeter, 18 Gph Water (MMA-30)
- DWYER INSTRUMENTS Flowmeter, 10100 CcMin Water (VFA-33)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 2 100 (WMT2-A-C-07-100)
- Dwyer Instruments Flowmeters