Shop All Flowmeters
Dwyer Instruments
Electronic Flowmeter, Hydronic, NPT
Mfr # 490W-6-HKIT
Zoro # G7725073
product price: $3,471.99
/ea
Free Shipping & Returns
$3,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Fiberglass-Reinforced Plastic
- Type Hydronic Differential Pressure Manometer
- Flow Material Compatible Gases and Liquids
- Connection Size 1/4 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 490W-6-HKIT
- Zoro # G7725073
- Country of Origin United States
- Category Flowmeters
Dimensions
Connection Size | 1/4 in |
Width (In.) | 3 17/64 in |
Height (In.) | 6 17/64 in |
Cable Length | 1 1/2 m |
Overall Height | 6.3 in |
Overall Width | 3.3 in |
Description
Pressure Manometer, Product Type Hydronic Differential Pressure Manometer, Flowmeter Type Hydronic Differential Pressure, Accuracy 2 Percent, Connection Size 1/4 in, Connection Type NPT, Compatible Flow Material Compressed Gases, Water-Like Liquids, Media Temperature - Maximum 185 Degrees F, Media Temperature - Minimum -4 Degrees F, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Fiberglass-Reinforced Plastic, Rotor Material Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces Bell & Gossett Kit 118681 (KIT 118681SP)
- FINISH THOMPSON 1/4 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB5P-M613)
- OASE Pond Aerating Fountain System, 1/4HP, 120V (45383)
- SJE-RHOMBUS Double Float Master Pump Switch 120V (15DFMMD1WP)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 1210 Gpm Water (RMC-145)
- DWYER INSTRUMENTS Flowmeter, 325 Lpm Air (VFA-25)
- DWYER INSTRUMENTS Ultrasonic EnergyFlowmeter, Dn20 Bacnet Flwmtr (TUF-150-BN)
- DWYER INSTRUMENTS Vfa-42 Flow Meter Brass 2 - 10 Gpm (VFA-42)
- DWYER INSTRUMENTS Averaging Flow Sensor, 23-29/32 in. (PAFS-1011)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10 Cfh5 LMin Air (RMB-50D-SSV)
- KING INSTRUMENT 0.2-2GPM 1/4IN NPT VARIABLE AREA FLOW METER (75303325C06)
- Dwyer Instruments Flowmeters