Shop All Pressure Transducers
Dwyer Instruments
Electro Pneumatic Transducers, 24VacDc Xducer Snap
Mfr # EPTA-S0
Zoro # G207149004
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height - Transmitter 4 in
- Lead Length (In.) 5 in
- Overall Width - Transmitter 5.1 in
- Weight 0.7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # EPTA-S0
- Zoro # G207149004
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Overall Height - Transmitter | 4 in |
Lead Length (In.) | 5 in |
Overall Width - Transmitter | 5.1 in |
Details
Weight | 0.7 lbs |
Description
Electro-pneumatic transducer, standard snap-track mount.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Stroboscope, Digital, 100 To 10,000 RPM (461830)
- DWYER INSTRUMENTS Gauge, Magnahelic 0-500 Pa (605-500PA)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L300#)
- FLIR Pinless Moisture Psychrometer, 9V Battery (MR77)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 30 PSI, Conduit (626-08-CB-P1-E5-S1)
- DWYER INSTRUMENTS Stainless Steel Air Flow Meter (RMB-50-SSV)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 100 PSI (626-10-GH-P1-E4-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 100 PSI, Conduit (629C-05-CH-P2-E5-S1)
- DWYER INSTRUMENTS Transmitter, 0 to15 PSI, 36 In Lead (628-07-GH-P1-E1-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 10 PSI, Conduit (629C-02-CH-P2-E5-S1)
- DWYER INSTRUMENTS Rmb-52 - Rmb-52 Flowmeter, (RMB-52)
- Dwyer Instruments Pressure Transducers