Shop All Manometers
Dwyer Instruments
Dwyer Stainless Steel Pitot Tube (5/16" dia. X 48"L)
Mfr # 160-48
Zoro # G3059682
original price:
$245.23
34% off
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insertion Length (In.) 48 in
- Tube Dia. (In.) 5/16 in
- Duct Dia. (In.) Min 10
- Connection Size (In.) 1/4
- Max. Media Temp. (Deg. F) 1,500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 160-48
- Zoro # G3059682
- Country of Origin United States
- Category Manometers
Dimensions
Insertion Length (In.) | 48 in |
Tube Dia. (In.) | 5/16 in |
Duct Dia. (In.) | Min 10 |
Connection Size (In.) | 1/4 |
Insertion Length | 48.625 in |
Process Connection Size | 1/4 in |
Minimum Duct Diameter | 10 in |
Tube Diameter | 5/16 in |
Details
Item | Pitot Tube |
Max. Media Temp. (Deg. F) | 1,500 |
Standards | CE, ASHRAE, ROHS |
Includes | Air Velocity Calculator, Direct Reading Velocity Charts |
Process Connection Gender | Male |
Series | 160 |
Accessory Type | Pitot Tube |
Pitot Type | Standard |
Maximum Media Temperature | 1,500 Degrees F |
Process Connection Type | NPT |
Tube Material | Stainless Steel |
Airflow Sensor Type | Pitot Tube |
Description
Pitot Tube, Pitot Type Standard, Insertion Length 48.625 in, Tube Material Stainless Steel, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Maximum Media Temperature 1,500 Degrees F, Series 160, Includes Air Velocity Calculator, Direct Reading Velocity Charts, Minimum Duct Diameter 10 in, Standards CE, ASHRAE, ROHS, Tube Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Tester, TS90 BNC (26500090)
- GENERAL TOOLS Gas Pressure Test Kit, Gas Line Pressure Test Kit, Low Pressure, Gas/Natural Gas, 0 to 35 in wc (GPK035)
- LASCAR WiFi Data Logger, Temp, Thermcouple, Cloud (EL-WIFI-TC)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254C)
- DWYER INSTRUMENTS Plastic Monometer, Mark Ii No 27 Molded (MARK II 27)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 8"L) (160-8)
- DWYER INSTRUMENTS UTube Manometer, 1500150 Mm Wc (1221-M300-D)
- DWYER INSTRUMENTS 1222-36-D MANOMETER (1223-M1000-D)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1221-16-D)
- DWYER INSTRUMENTS UTube Manometer, 404 Wc (1222-8-D)
- DWYER INSTRUMENTS Digital Hydronic Manometer, 500 psi (490A-5)
- Dwyer Instruments Manometers